Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
K12035 |
K12065CR |
Manufacturer Number |
K12035 |
K12065CR |
Category |
Hand Tools & Hydraulic Tools -
Strippers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111510 - Stripping tools
|
27111518 - Wire lug crimping tool
|
UPC/EAN/GTIN |
00092644343353 |
00092644340277 |
Weight per package |
0.612 (lbs/each) |
0.7 (lbs/each) |
Description |
K12035 Klein-Kurve Heavy-Duty Wire Stripper 8-20 Awg
These Forged, Heavy-Duty Wire Strippers Have Shear-Cutting Knives For A Lower Force to Cut Copper Wire and Larger Cable Such As Romex® and Other Nonmetallic (Type NM) Cable. Updated Design Features Six Stripping Holes For 8-18 Awg Solid and 10-20 Awg Stranded Wire. The Large Knurled Plier Head Pulls and Twists Wire. Screw Shearing Holes Handle 6-32 and 8-32 Screws.
|
K12065CR Klein-Kurve Heavy-Duty Wire Stripper/Cutter/Crimpe
Klein'S Forged Wire Stripper / Cutter / Crimper Heavy-Duty Multi Tool Is Built With The Durability Of Pliers, The Sharpness and Precision Of A Wire Stripper and An Integrated Crimper. This American-Made Tool Provides Durable Wire Cutting, Stripping, Crimping and Twisting Plus Bolt Shearing In One Tool. Four Times (4X) Stronger Than Traditional Klein Wire Strippers. This Tool Strips 8-18 Awg Solid and 10-20 Awg Stranded Wire and Crimps 10-20 Awg Stranded. Easily Twists Three Wires At A Time.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.71 (Each) |
$59.42 (Each) |
Carton/Reel |
$40.71 (1 Each) |
$59.42 (1 Each) |
Standard Packaging/Reel |
$244.26 (6 Each) |
$356.52 (6 Each) |
|
Material |
Forged Steel |
Forged Steel |
|
Handle Color |
Blue/Gray |
Blue/White |
|
Overall Length |
8.41" (21.4 cm) |
8" (20.3 cm) |
|
Description |
KLEIN-KURVE HEAVY-DUTY WIRE STRIPPER 8-20 AWG |
KLEIN-KURVE HEAVY-DUTY WIRE STRIPPER/CUTTER/CRIMPE |
extra long description |
KLEIN K12035 Klein-Kurve Wire Stri |
KLEIN K12065CR Heavy-Duty Wire Stri |
Features |
These forged, heavy-duty wire strippers have shear-cutting knives for a lower force to cut copper wire and larger cable such as Romex® and other nonmetallic (type NM) cable. Updated design features six stripping holes for 8-18 AWG solid and 10-20 AWG stranded wire. The large knurled plier head pulls and twists wire. Screw shearing holes handle 6-32 and 8-32 screws. |
Klein's forged Wire Stripper / Cutter / Crimper Heavy-Duty Multi Tool is built with the durability of pliers, the sharpness and precision of a wire stripper and an integrated crimper. This American-made tool provides durable wire cutting, stripping, crimping and twisting plus bolt shearing in one tool. Four times (4X) stronger than traditional Klein wire strippers. This tool strips 8-18 AWG solid and 10-20 AWG stranded wire and crimps 10-20 AWG stranded. Easily twists three wires at a time. |
Long Description |
These forged, heavy-duty wire strippers have shear-cutting knives for a lower force to cut copper wire and larger cable such as Romex® and other nonmetallic (type NM) cable. Updated design features six stripping holes for 8-18 AWG solid and 10-20 AWG stranded wire. The large knurled plier head pulls and twists wire. Screw shearing holes handle 6-32 and 8-32 screws. |
Klein's forged Wire Stripper / Cutter / Crimper Heavy-Duty Multi Tool is built with the durability of pliers, the sharpness and precision of a wire stripper and an integrated crimper. This American-made tool provides durable wire cutting, stripping, crimping and twisting plus bolt shearing in one tool. Four times (4X) stronger than traditional Klein wire strippers. This tool strips 8-18 AWG solid and 10-20 AWG stranded wire and crimps 10-20 AWG stranded. Easily twists three wires at a time. |
Product Type |
Klein-Kurve Wire Stripper, Cutter |
Heavy-Duty Wire Stripper Crimper |
Special Features |
Forged Steel, 4 Times Stronger Than Traditional Klein Wire Strippers |
4X Stronger Than Traditional Klein Wire Strippers |
|
crimping capacity |
- |
10-20 AWG Stranded |
Cutting Capacity |
- |
8-18 AWG Solid; 10-20 AWG Stranded |
media |
Yes |
Yes |
Overall Height |
0.53" (1.4 cm) |
0.73" (1.9 cm) |
Overall Width |
2.25" (5.7 cm) |
2.25" (5.7 cm) |
Shank Length |
- |
3 (7.6 cm)Shank TypeRoundSize_Name5-InchStyle_NamePhillipsTip Size1/2 (12.7 mm) |
tip type |
- |
Screw Holding |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
K12035 |
K12065CR |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Heavy Duty, Shear Cutting |
Multi-Tool Wire Stripper |
|
Weight |
9.6 oz (272 g) |
11.2 oz (318 g) |
|
Application |
Wire Stripping and Cutting |
Wire Stripping, Cutting and Crimping |
standard |
— |