Item Comparison: K1412, 1412

Item

K1412 - Klein-Kurve Dual NM Cable Stripper/Cutter - Klein Tools

K1412
Klein-Kurve Dual NM Cable Stripper/Cutter

$32.39 Each

$194.34 (6 Each)

QTY:
Each
Add
1412 - 7-7/8" Dual NM Cable Strip/Cutter, 12-14 Awg Sol - Klein Tools

1412
7-7/8" Dual NM Cable Strip/Cutter, 12-14 Awg Sol

$0.00 Each

$0.00 (6 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 155 5
Vendor Klein Tools Klein Tools
Catalog Number K1412 1412
Manufacturer Number K1412 1412
Category Hand Tools & Hydraulic Tools - Strippers Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches
Classification Hand Tools Hand Tools
UNSPSC 27111510 - Stripping tools 27111510 - Stripping tools
UPC/EAN/GTIN 00092644141249 00092644141201
Weight per package 0.41 (lbs/each) 0.45 (lbs/each)
Description K1412 Klein-Kurve Dual NM Cable Stripper/Cutter
Wire Stripper/Cutter, Yellow or White Handle Color, Double Dipped For Comfort Grips Handle, NM-B Cable, 7-3/4 In Overall Length, 0.41 LB
1412 7-7/8" Dual NM Cable Strip/Cutter, 12-14 Awg Sol
Klein 1412 Dual NM Cable Stripper/C
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.39 (Each) $0.00 (Each)
Carton/Reel $32.39 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $194.34 (6 Each) $0.00 (6 Each)
Handle Color Yellow or White -
Overall Length 7-3/4 in;196.9 mm -
Description KLEIN-KURVE DUAL NM CABLE STRIPPER/CUTTER 7-7/8" DUAL NM CABLE STRIP/CUTTER, 12-14 AWG SOL
extra long description KLEIN K1412 Dual Cable Stripper/Cut -
Features The Klein-Kurve Dual NM Cable Stripper/Cutter allows you to cleanly remove the outer jacket of 12/2 and 14/2 Type NM-B non-metallic sheathed cable. Stripping holes easily remove the insulation on 12 and 14 AWG solid wire. Precision shear-type blades provide square clean cuts on solid copper wire. Curved handles with double-dipped grips makes this stripper/cutter comfortable to use every day. -
Long Description Wire Stripper/Cutter, Yellow or White Handle Color, Double Dipped for Comfort Grips Handle, NM-B Cable, 7-3/4 in Overall Length, 0.41 lb KLEIN 1412 Dual NM Cable Stripper/C
Product Type Dual Cable Stripper/Cutter Dual NM Cable Stripper/Cutter
Short Description 7-3/4 in Wire Stripper/Cutter, Dual NM Cable -
Special Features Precision shear-type blades provide square clean cuts on solid copper wire. Curved handles with double-dipped grips makes this stripper/cutter comfortable to use every day. -
Cable Type NM-B -
Handle Type Double Dipped for Comfort Grips -
media Yes -
package quantity 1 CT;6 Pk -
Made in USA yes -
Brand Klein Tools Klein Tools
Manufacturers Part Number K1412 1412
Category Description HAND TOOLS HAND TOOLS
Type NM-B Cable 12/2 and 14/2 -
Manufacturer Status - Inactive
Status - Inactive
Weight 0.41 lb;0.19 kg -
Application Wire Stripping and Cutting -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat