Item Comparison: K5T, ARP00035CHJ

Item

K5T - 5TH Terminal Kit - Milbank

K5T
5TH Terminal Kit

$13.90 Each

$13.90 (1 Each)

QTY:
Each
Add
ARP00035CHJ - 5TH Jaw Kit - Eaton

ARP00035CHJ
5TH Jaw Kit

$41.75 Each

$41.75 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1 258
Vendor Milbank Eaton
Catalog Number K5T ARP00035CHJ
Manufacturer Number K5T ARP00035CHJ
Category Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Meter Sockets & Mounting Assem - Meter Socket & Metering Accy.
Classification Meter Socket Accessories Meter Socket Accessories
UNSPSC 39121432 - Electrical terminals 39121102 - Meter centers or sockets
UPC/EAN/GTIN 00784572212565 00782114004135
Weight per package 0.08 (lbs/each) 0.1 (lbs/each)
Description K5T 5TH Terminal Kit
Fifth Terminal Use With 40 Block Square Hole
ARP00035CHJ 5TH Jaw Kit
Eaton Meter Socket Fifth Jaw Kit, Fifth Jaw Kit, Used With: Meter Sockets
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.90 (Each) $41.75 (Each)
Carton/Reel $13.90 (1 Each) $41.75 (1 Each)
Standard Packaging/Reel $13.90 (1 Each) $41.75 (1 Each)
connection 10-32 Screw -
Material Copper -
Voltage Rating 600 Volts Alternating Current -
Wire Size No Wire Required -
Description 5TH TERMINAL KIT 5TH JAW KIT
extra long description MILB K5T FIFTH TERMINALS 21256 ETN ARP00035CHJ 5TH JAW KIT
Features - Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description FIFTH TERMINAL USE WITH 40 BLOCK SQUARE HOLE Eaton meter socket fifth jaw kit, Fifth jaw kit, Used with: Meter sockets
Product Type Fifth Terminals 21256 5TH Jaw Kit
Special Features 3 OClock Position;9 OClock Position For Use With Meter Sockets
dimensions - 1.3658 IN X 0.4500 IN X 1.7186 IN
Terminal Size .545L x 1.347W x 1.575H -
Brand MILBANK Eaton
Manufacturers Part Number - ARP00035CHJ
Category Description Meter Socket Accessories Meter Socket Accessories
Type Fifth Terminal Kit Meter socket accessory
Application Metering Accessory Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting PLUG IN -
standard - UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat