Item Comparison: KNPAR1, PC1

Item

KNPAR1 - 1" Parallel CLMP - Ecn-Korns

KNPAR1
1" Parallel CLMP

$8.6363 Each

$8.64 (1 Each)

QTY:
Each
Add
PC1 - 1" Parallel Clamp - Steel City

PC1
1" Parallel Clamp

$0.00 Each

$0.00 (50 Each)

Call nearest store for Item Price
Nacogdoches 34 0
All Stores 1,003 0
Vendor Ecn-Korns Steel City
Catalog Number KNPAR1 PC1
Manufacturer Number KNPAR-1 PC 1
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 31162900 - Clamps 31162905 - Beam clamps
UPC/EAN/GTIN 00784011154104 00785991502428
Weight per package 0.7 (lbs/each) 0.605 (lbs/each)
Description KNPAR1 1" Parallel CLMP
1 Parallel Clamp
PC1 1" Parallel Clamp
Clamp, PC Beam, Outer Diameter Of Conduit or Pipe 1.315 Inch, Nominal Conduit Size 1 Inch, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.64 (Each) $0.00 (Each)
Carton/Reel $8.64 (1 Each) $0.00 (50 Each)
Standard Packaging/Reel $8.64 (1 Each) $0.00 (50 Each)
Material Malleable Iron Malleable Iron
Finish Hot Dip Galvanized Galvanized
Length - 2-1/2 in
Width - 1-3/16 in
Additional Information Applicable standard ANSI C80.1 -
Commodity Description Rigid Conduit Fittings - Steel -
Description 1" PARALLEL CLMP 1" PARALLEL CLAMP
extra long description PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 30 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 3-1/4 INCH LENGTH X 2 INCH WIDTH; LOAD RATING 60 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC ABB PC 1 PC BEAM CLP COND SZ 1IN MA
Long Description 1 PARALLEL CLAMP Clamp, PC Beam, Outer Diameter of Conduit or Pipe 1.315 Inch, Nominal Conduit Size 1 Inch, Malleable Iron, For Mounting Pipe or Conduit Parallel to the Beam
Product Type Conduit Support PC Beam CLP Cond SZ 1IN Mall Iron
Brand ECN-KORNS Steel City
Manufacturers Part Number KNPAR-1 PC-1
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type PARALLEL Clamp, PC Beam
Trade Size 1 INCH -
Standard Package 30 PER CARTON -
Application - For use with conduit or pipe
Approval UL 6, CSA C22.2 -
standard - CSA 12798
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat