Item Comparison: KNPAR1, PC100PAR

Item

KNPAR1 - 1" Parallel CLMP - Ecn-Korns

KNPAR1
1" Parallel CLMP

$8.6363 Each

$8.64 (1 Each)

QTY:
Each
Add
PC100PAR - 1" Parallel Clamp - Appleton

PC100PAR
1" Parallel Clamp

$0.00 Each

$0.00 (50 Each)

Call nearest store for Item Price
Nacogdoches 34 0
All Stores 1,003 0
Vendor Ecn-Korns Appleton
Catalog Number KNPAR1 PC100PAR
Manufacturer Number KNPAR-1 PC-100PAR
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 31162900 - Clamps 39121701 - Electrical hangers
UPC/EAN/GTIN 00784011154104 00781381288262
Weight per package 0.7 (lbs/each) 0.63 (lbs/each)
Description KNPAR1 1" Parallel CLMP
1 Parallel Clamp
PC100PAR 1" Parallel Clamp
Appleton Parallel Type Clamp, Size: 1 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: Csa C22.2 No. 18.4, Csa 065178, For Rigid, Imc and Emt
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.64 (Each) $0.00 (Each)
Carton/Reel $8.64 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $8.64 (1 Each) $0.00 (50 Each)
Material Malleable Iron Castings: Malleable Iron, Hardware: Steel
Finish Hot Dip Galvanized Castings: Hot Dip; Hardware: Mechanically Galvanized
Size - 1
Additional Information Applicable standard ANSI C80.1 -
Commodity Description Rigid Conduit Fittings - Steel -
Description 1" PARALLEL CLMP 1" PARALLEL CLAMP
extra long description PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 30 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 3-1/4 INCH LENGTH X 2 INCH WIDTH; LOAD RATING 60 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC APP PC-100PAR 1 IN PARALLEL TYPE CL
Long Description 1 PARALLEL CLAMP Appleton Parallel Type Clamp, Size: 1 IN, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: CSA C22.2 No. 18.4, CSA 065178, For Rigid, IMC And EMT
Product Type Conduit Support 1 In Parallel Type CLP
Special Features - Easily installs; Capable of withstanding heavy loads; Three styles meet every installation need, heavy duty u-bolts, hex bolts and hex nuts
Brand ECN-KORNS Appleton
Manufacturers Part Number KNPAR-1 PC-100PAR
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type PARALLEL Parallel Type Clamp
Trade Size 1 INCH -
Standard Package 30 PER CARTON -
Application - For Rigid, IMC And EMT
Approval UL 6, CSA C22.2 -
standard - CSA C22.2 No. 18.4, CSA 065178
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat