Nacogdoches |
28 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Appleton |
Catalog Number |
KNPAR12 |
PC150PAR |
Manufacturer Number |
KNPAR-1/2 |
PC-150PAR |
Category |
Standard Trip Plug -
Quadplex Standard Trip Plug-In
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162900 - Clamps
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00784011154043 |
00781381288323 |
Weight per package |
0.58 (lbs/each) |
0.85 (lbs/each) |
Description |
KNPAR12 1/2" Parallel CLMP
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 30 A, (2) 40 A, 10 Kaic, Four-Pole, 120/240V, BRD, Independent, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
|
PC150PAR 1-1/2" Parallel Clamp
Appleton Parallel Type Clamp, Size: 1-1/2 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: Csa C22.2 No. 18.4, Csa 065178, For Rigid, Imc and Emt
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.01 (Each) |
$18.88 (Each) |
Carton/Reel |
$7.01 (1 Each) |
$18.88 (1 Each) |
Standard Packaging/Reel |
$7.01 (1 Each) |
$472.12 (25 Each) |
|
interrupt rating |
10 kAIC |
- |
Material |
Malleable Iron |
Castings: Malleable Iron, Hardware: Steel |
Poles |
Four-pole |
- |
Voltage Rating |
120/240 V |
- |
|
Finish |
Hot Dip Galvanized |
Castings: Hot Dip; Hardware: Mechanically Galvanized |
|
|
Additional Information |
Applicable standard ANSI C80.1 |
- |
Commodity Description |
Rigid Conduit Fittings - Steel |
- |
Description |
1/2" PARALLEL CLMP |
1-1/2" PARALLEL CLAMP |
extra long description |
PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 40 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 2-7/8 INCH LENGTH X 1-7/16 INCH WIDTH; LOAD RATING 30 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC |
APP PC-150PAR 1-1/2 IN PARALLEL TYP |
Features |
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF. |
- |
Long Description |
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch quad circuit breaker,(2) 30 A, (2) 40 A,10 kAIC,Four-pole,120/240V,BRD,Independent,#14-4 AWG Cu/Al,BRD,Type BR Loadcenters |
Appleton Parallel Type Clamp, Size: 1-1/2 IN, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: CSA C22.2 No. 18.4, CSA 065178, For Rigid, IMC And EMT |
Product Type |
Conduit Support |
1-1/2 In Parallel Type CLP |
Special Features |
- |
Easily installs; Capable of withstanding heavy loads; Three styles meet every installation need, heavy duty u-bolts, hex bolts and hex nuts |
|
dimensions |
3.0000 IN X 2.0000 IN X 3.0000 IN |
- |
Trip Type |
Independent |
- |
|
Brand |
ECN-KORNS |
Appleton |
Manufacturers Part Number |
BRD230240 |
PC-150PAR |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
Thermal magnetic circuit breakers |
Parallel Type Clamp |
|
|
Standard Package |
40 PER CARTON |
- |
|
Application |
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
For Rigid, IMC And EMT |
Approval |
UL 6, CSA C22.2 |
- |
standard |
UL 489,Federal Specifications Classification W-C375 |
CSA C22.2 No. 18.4, CSA 065178 |