Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Bridgeport |
Catalog Number |
KNPAR34 |
982 |
Manufacturer Number |
KNPAR-3/4 |
982 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162900 - Clamps
|
31162906 - Hose or pipe clamps
|
UPC/EAN/GTIN |
00784011154074 |
00781747009821 |
Weight per package |
0.64 (lbs/each) |
0.606 (lbs/each) |
Description |
KNPAR34 3/4" Parallel CLMP
3/4 Parallel Clamp
|
982 3/4" Parallel Conduit Clamp
Parallel Conduit Clamp, Malleable Iron (Clamps);Steel (Bolt and Nut) Material, Hot Dip Galvanized, 1-11/16 In Length, 3-1/16 In Width, 3/4 In Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.62 (Each) |
$6.94 (Each) |
Carton/Reel |
$7.62 (1 Each) |
$69.42 (10 Each) |
Standard Packaging/Reel |
$7.62 (1 Each) |
$347.10 (50 Each) |
|
Material |
Malleable Iron |
Malleable Iron (Clamps);Steel (Bolt and Nut) |
|
Finish |
Hot Dip Galvanized |
Hot Dip Galvanized |
|
Length |
- |
1-11/16 in |
Size |
- |
3/4 in |
Width |
- |
3-1/16 in |
|
Additional Information |
Applicable standard ANSI C80.1 |
- |
Commodity Description |
Rigid Conduit Fittings - Steel |
- |
Description |
3/4" PARALLEL CLMP |
3/4" PARALLEL CONDUIT CLAMP |
extra long description |
PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 30 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 3-1/16 INCH LENGTH X 1-11/16 INCH WIDTH; LOAD RATING 50 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC |
BPT 982 3/4" PARALLEL CONDUIT CLAMP |
Features |
- |
Used to secure Rigid/IMC or EMT conduit parallel to beam, channel or angle supports. |
Long Description |
3/4 PARALLEL CLAMP |
Parallel Conduit Clamp, Malleable Iron (Clamps);Steel (Bolt and Nut) Material, Hot Dip Galvanized, 1-11/16 in Length, 3-1/16 in Width, 3/4 in Size |
Product Type |
Conduit Support |
Parallel Conduit Clamp |
Short Description |
- |
Parallel Conduit Clamp, Malleable Iron Clamps, Steel Bolt and Nut, Hot Dip Galvanized, 3/4 in |
Special Features |
- |
Used to Secure Rigid/IMC or EMT Conduit Parallel to Beam, Channel or Angle Supports |
|
for use with |
- |
Rigid;IMC and EMT conduit |
media |
- |
Yes |
package quantity |
- |
10 CT;50 PK |
|
Brand |
ECN-KORNS |
Bridgeport |
Manufacturers Part Number |
KNPAR-3/4 |
982 |
Model |
KNPAR |
- |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
PARALLEL |
Conduit Clamps |
|
|
Standard Package |
30 PER CARTON |
- |
|
Application |
- |
Used to Secure Rigid/IMC or Emt Conduit Parallel to Beam;Channel or Angle Supports |
Approval |
UL 6, CSA C22.2 |
- |
standard |
- |
cULus |