Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Appleton |
Catalog Number |
KNPAR34 |
PC75PAR |
Manufacturer Number |
KNPAR-3/4 |
PC-75PAR |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162900 - Clamps
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00784011154074 |
00781381288224 |
Weight per package |
0.64 (lbs/each) |
0.6 (lbs/each) |
Description |
KNPAR34 3/4" Parallel CLMP
3/4 Parallel Clamp
|
PC75PAR 3/4" Parallel Clamp
Appleton Parallel Type Clamp, Size: 3/4 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: Csa C22.2 No. 18.4, Csa 065178, For Rigid, Imc and Emt
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.62 (Each) |
$11.31 (Each) |
Carton/Reel |
$7.62 (1 Each) |
$11.31 (1 Each) |
Standard Packaging/Reel |
$7.62 (1 Each) |
$565.70 (50 Each) |
|
Material |
Malleable Iron |
Castings: Malleable Iron, Hardware: Steel |
|
Finish |
Hot Dip Galvanized |
Castings: Hot Dip; Hardware: Mechanically Galvanized |
|
|
Additional Information |
Applicable standard ANSI C80.1 |
- |
Commodity Description |
Rigid Conduit Fittings - Steel |
- |
Description |
3/4" PARALLEL CLMP |
3/4" PARALLEL CLAMP |
extra long description |
PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 30 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 3-1/16 INCH LENGTH X 1-11/16 INCH WIDTH; LOAD RATING 50 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC |
APP PC-75PAR 3/4 IN PARALLEL TYPE C |
Long Description |
3/4 PARALLEL CLAMP |
Appleton Parallel Type Clamp, Size: 3/4 IN, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: CSA C22.2 No. 18.4, CSA 065178, For Rigid, IMC And EMT |
Product Type |
Conduit Support |
3/4 In Parallel Type CLP |
Special Features |
- |
Easily installs; Capable of withstanding heavy loads; Three styles meet every installation need, heavy duty u-bolts, hex bolts and hex nuts |
|
Brand |
ECN-KORNS |
Appleton |
Manufacturers Part Number |
KNPAR-3/4 |
PC-75PAR |
Model |
KNPAR |
- |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
PARALLEL |
Parallel Type Clamp |
|
|
Standard Package |
30 PER CARTON |
- |
|
Application |
- |
For Rigid, IMC And EMT |
Approval |
UL 6, CSA C22.2 |
- |
standard |
- |
CSA C22.2 No. 18.4, CSA 065178 |