Nacogdoches |
187 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Bridgeport |
Catalog Number |
KNRA1 |
963 |
Manufacturer Number |
KNRA-1 |
963 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162900 - Clamps
|
31162906 - Hose or pipe clamps
|
UPC/EAN/GTIN |
00784011155071 |
00781747009630 |
Weight per package |
0.48 (lbs/each) |
0.389 (lbs/each) |
Description |
KNRA1 1" RT Ang CLMP
1 Right Angle Clamp
|
963 1" Right Angle Conduit Clamp
Clamp, Conduit, Right Angle, Malleable Iron, Size 1 Inch.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.55 (Each) |
$4.89 (Each) |
Carton/Reel |
$5.55 (1 Each) |
$48.85 (10 Each) |
Standard Packaging/Reel |
$5.55 (1 Each) |
$244.26 (50 Each) |
|
Material |
Malleable Iron |
Malleable Iron |
Shape |
- |
Angle |
|
Finish |
Hot Dip Galvanized |
Zinc Electroplated |
|
Length |
- |
2-5/8 in |
Size |
- |
1 |
Width |
- |
2-9/16 in |
|
Additional Information |
Applicable standard ANSI C80.1 |
- |
Commodity Description |
Rigid Conduit Fittings - Steel |
- |
Description |
1" RT ANG CLMP |
1" RIGHT ANGLE CONDUIT CLAMP |
extra long description |
RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE |
BPT 963 1" CONDUIT CLAMP |
Features |
- |
Used to secure conduit perpendicular to beam or channel. |
Long Description |
1 RIGHT ANGLE CLAMP |
Clamp, Conduit, Right Angle, Malleable Iron, Size 1 Inch. |
Product Type |
Conduit Support |
Clamp |
Short Description |
- |
Right Angle Clamp, 1 in, Zinc Electro-Plate |
Special Features |
- |
Right Angle |
|
Color/Finish |
- |
Zinc Electro-Plated |
Connection Orientation |
- |
Right Angle |
media |
- |
Yes |
package quantity |
- |
10 CT;50 PK |
Standards Met |
- |
UL File No: E161206;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed |
|
|
Brand |
ECN-KORNS |
Bridgeport |
Manufacturers Part Number |
KNRA-1 |
963 |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
RIGHT ANGLE |
Conduit Clamps |
|
|
Standard Package |
25 PER CARTON |
- |
|
Application |
- |
Used to secure conduit perpendicular to beam or channel. |
Approval |
UL 6, CSA C22.2 |
- |
standard |
- |
cULus |