Item Comparison: KNRA1, PC100RA

Item

KNRA1 - 1" RT Ang CLMP - Ecn-Korns

KNRA1
1" RT Ang CLMP

$5.5479 Each

$5.55 (1 Each)

QTY:
Each
Add
PC100RA - 1" Right Angle Clamp - Appleton

PC100RA
1" Right Angle Clamp

$7.8054 Each

$390.27 (50 Each)

QTY:
Each
Add
Nacogdoches 177 0
All Stores 3,383 22
Vendor Ecn-Korns Appleton
Catalog Number KNRA1 PC100RA
Manufacturer Number KNRA-1 PC-100RA
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 31162900 - Clamps 39121701 - Electrical hangers
UPC/EAN/GTIN 00784011155071 00781381288279
Weight per package 0.48 (lbs/each) 0.43 (lbs/each)
Description KNRA1 1" RT Ang CLMP
1 Right Angle Clamp
PC100RA 1" Right Angle Clamp
Appleton Right Angle Type Clamp, Size: 1 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: Csa C22.2 No. 18.4, Csa 065178, For Rigid, Imc and Emt
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.55 (Each) $7.81 (Each)
Carton/Reel $5.55 (1 Each) $390.27 (50 Each)
Standard Packaging/Reel $5.55 (1 Each) $390.27 (50 Each)
Material Malleable Iron Castings: Malleable Iron, Hardware: Steel
Finish Hot Dip Galvanized Castings: Hot Dip; Hardware: Mechanically Galvanized
Size - 1
Additional Information Applicable standard ANSI C80.1 -
Commodity Description Rigid Conduit Fittings - Steel -
Description 1" RT ANG CLMP 1" RIGHT ANGLE CLAMP
extra long description RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE APP PC-100RA 1 IN RIGHT ANGLE TYPE
Long Description 1 RIGHT ANGLE CLAMP Appleton Right Angle Type Clamp, Size: 1 IN, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: CSA C22.2 No. 18.4, CSA 065178, For Rigid, IMC And EMT
Product Type Conduit Support 1 In Right Angle Type CLP
Special Features - Easily installs; Capable of withstanding heavy loads; Three styles meet every installation need, heavy duty u-bolts, hex bolts and hex nuts
Brand ECN-KORNS Appleton
Manufacturers Part Number KNRA-1 PC-100RA
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type RIGHT ANGLE Right Angle Type Clamp
Trade Size 1 INCH -
Standard Package 25 PER CARTON -
Application - For Rigid, IMC And EMT
Approval UL 6, CSA C22.2 -
standard - CSA C22.2 No. 18.4, CSA 065178
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat