Nacogdoches |
96 |
96 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Ecn-Korns |
Catalog Number |
KNRA112 |
RA112 |
Manufacturer Number |
KNRA-1-1/2 |
KNRA-1-1/2 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162900 - Clamps
|
31162900 - Clamps
|
UPC/EAN/GTIN |
00784011155118 |
00784011155118 |
Weight per package |
0.58 (lbs/each) |
0.58 (lbs/each) |
Description |
KNRA112 1-1/2" RT Ang CLMP
1 1/2 Right Angle Clamp
|
RA112 1-1/2" RT Ang CLMP
Clamp, 1-1/2 In Trade Size, Knra Model, Angle Shape, Hot Dip Galvanized, Right Angle Connection Orientation, 58 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.71 (Each) |
$6.71 (Each) |
Carton/Reel |
$6.71 (1 Each) |
$6.71 (1 Each) |
Standard Packaging/Reel |
$167.66 (25 Each) |
$167.66 (25 Each) |
|
Material |
Malleable Iron |
Malleable Iron |
Shape |
- |
Angle |
|
Finish |
Hot Dip Galvanized |
Hot Dip Galvanized |
|
Additional Information |
Applicable standard ANSI C80.1 |
Applicable standard ANSI C80.1 |
Commodity Description |
Rigid Conduit Fittings - Steel |
Rigid Conduit Fittings - Steel |
Description |
1-1/2" RT ANG CLMP |
1-1/2" RT ANG CLMP |
extra long description |
RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 2-9/16 INCH; LOAD RATING 50 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC |
RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 2-9/16 INCH; LOAD RATING 50 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC |
Long Description |
1 1/2 RIGHT ANGLE CLAMP |
Clamp, 1-1/2 in Trade Size, KNRA Model, Angle Shape, Hot Dip Galvanized, Right Angle Connection Orientation, 58 lb/100 |
Product Type |
Conduit Support |
Conduit Support |
Short Description |
- |
Clamp, 1-1/2 in, Hot Dip Galvanized |
similar brands |
- |
Korns Clamp |
|
Color/Finish |
- |
Hot Dip Galvanized |
Connection Orientation |
- |
Right Angle |
package quantity |
- |
25 CT |
Standards Met |
- |
ANSI Standard;CSA C22.2 Certified;UL Listed |
|
|
Brand |
ECN-KORNS |
ECN-KORNS |
Manufacturers Part Number |
KNRA-1-1/2 |
KNRA-1-1/2 |
Model |
- |
KNRA |
sub brand |
- |
Korns(R) |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
RIGHT ANGLE |
RIGHT ANGLE |
|
Trade Size |
1-1/2 INCH |
1-1/2 in |
|
|
Standard Package |
25 PER CARTON |
25 PER CARTON |
Weight |
- |
58 lb/100 |
|
Approval |
UL 6, CSA C22.2 |
UL 6, CSA C22.2 |