Item Comparison: KNRA114, 964

Item

KNRA114 - 1-1/4" RT Ang CLMP - Ecn-Korns

KNRA114
1-1/4" RT Ang CLMP

$6.2592 Each

$6.26 (1 Each)

QTY:
Each
Add
964 - 1-1/4" Right Angle Conduit Clamp - Bridgeport

964
1-1/4" Right Angle Conduit Clamp

$5.706 Each

$285.30 (50 Each)

QTY:
Each
Add
Nacogdoches 17 0
All Stores 1,545 159
Vendor Ecn-Korns Bridgeport
Catalog Number KNRA114 964
Manufacturer Number KNRA-1-1/4 964
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Beam, Ra, Edge, & Parallel Clamps Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC 31162900 - Clamps 31162906 - Hose or pipe clamps
UPC/EAN/GTIN 00784011155095 00781747009647
Weight per package 0.53 (lbs/each) 0.524 (lbs/each)
Description KNRA114 1-1/4" RT Ang CLMP
1 1/4 Right Angle Clamp
964 1-1/4" Right Angle Conduit Clamp
Clamp, Conduit, Right Angle, Malleable Iron, Size 1 1/4 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.26 (Each) $5.71 (Each)
Carton/Reel $6.26 (1 Each) $57.06 (10 Each)
Standard Packaging/Reel $6.26 (1 Each) $285.30 (50 Each)
Material Malleable Iron Malleable Iron
Finish Hot Dip Galvanized Zinc Electroplated
Size - 1 1/4
Additional Information Applicable standard ANSI C80.1 -
Commodity Description Rigid Conduit Fittings - Steel -
Description 1-1/4" RT ANG CLMP 1-1/4" RIGHT ANGLE CONDUIT CLAMP
extra long description RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 2-7/8 INCH; LOAD RATING 25 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC BPT 964 1-1/4" CONDUIT CLAMP
Long Description 1 1/4 RIGHT ANGLE CLAMP Clamp, Conduit, Right Angle, Malleable Iron, Size 1 1/4 Inch
Product Type Conduit Support 1-1/4" Conduit Clamp
Special Features - Right Angle
media - Yes
Brand ECN-KORNS Bridgeport
Manufacturers Part Number KNRA-1-1/4 -
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type RIGHT ANGLE Conduit Clamps
Trade Size 1-1/4 INCH -
Standard Package 25 PER CARTON -
Application - Used to secure conduit perpendicular to beam or channel.
Approval UL 6, CSA C22.2 -
standard - cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat