Nacogdoches |
30 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Bridgeport |
Catalog Number |
KNRA12 |
961 |
Manufacturer Number |
KNRA-1/2 |
961 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162900 - Clamps
|
31162906 - Hose or pipe clamps
|
UPC/EAN/GTIN |
00784011155033 |
00781747009616 |
Weight per package |
0.4 (lbs/each) |
0.379 (lbs/each) |
Description |
KNRA12 1/2" RT Ang CLMP
1/2 Right Angle Clamp
|
961 1/2" Right Angle Conduit Clamp
Clamp, Conduit, Right Angle, Malleable Iron, Size 1/2 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.82 (Each) |
$4.40 (Each) |
Carton/Reel |
$4.82 (1 Each) |
$43.98 (10 Each) |
Standard Packaging/Reel |
$4.82 (1 Each) |
$219.90 (50 Each) |
|
Material |
Malleable Iron |
Malleable Iron |
|
Finish |
Hot Dip Galvanized |
Zinc Electroplated |
|
|
Additional Information |
Applicable standard ANSI C80.1 |
- |
Commodity Description |
Rigid Conduit Fittings - Steel |
- |
Description |
1/2" RT ANG CLMP |
1/2" RIGHT ANGLE CONDUIT CLAMP |
extra long description |
RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 50 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 2-1/4 INCH; LOAD RATING 50 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC |
BPT 961 1/2" CONDUIT CLAMP |
Long Description |
1/2 RIGHT ANGLE CLAMP |
Clamp, Conduit, Right Angle, Malleable Iron, Size 1/2 Inch |
Product Type |
Conduit Support |
1/2" Conduit Clamp |
Special Features |
- |
Right Angle |
|
|
Brand |
ECN-KORNS |
Bridgeport |
Manufacturers Part Number |
KNRA-1/2 |
- |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
RIGHT ANGLE |
Conduit Clamps |
|
|
Standard Package |
50 PER CARTON |
- |
|
Application |
- |
Used to secure conduit perpendicular to beam or channel. |
Approval |
UL 6, CSA C22.2 |
- |
standard |
- |
cULus |