Item Comparison: 966, KNRA2

Item

966 - 2" Right Angle Conduit Clamp - Bridgeport

966
2" Right Angle Conduit Clamp

$8.9207 Each

$223.02 (25 Each)

QTY:
Each
Add
KNRA2 - 2" RT Ang CLMP - Ecn-Korns

KNRA2
2" RT Ang CLMP

$10.1614 Each

$10.16 (1 Each)

QTY:
Each
Add
Nacogdoches 0 38
All Stores 520 1,608
Vendor Bridgeport Ecn-Korns
Catalog Number 966 KNRA2
Manufacturer Number 966 KNRA-2
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 31162906 - Hose or pipe clamps 31162900 - Clamps
UPC/EAN/GTIN 00781747009661 00784011155132
Weight per package 0.691 (lbs/each) 0.85 (lbs/each)
Description 966 2" Right Angle Conduit Clamp
Clamp, Conduit, Right Angle, Malleable Iron, Size 2 Inch.
KNRA2 2" RT Ang CLMP
2 Right Angle Clamp
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.92 (Each) $10.16 (Each)
Carton/Reel $44.60 (5 Each) $10.16 (1 Each)
Standard Packaging/Reel $223.02 (25 Each) $10.16 (1 Each)
Material Malleable Iron Malleable Iron
Shape Angle -
Finish Zinc Electroplated Hot Dip Galvanized
Length 4-13/16 in -
Size 2 -
Width 4-1/8 in -
Additional Information - Applicable standard ANSI C80.1
Commodity Description - Rigid Conduit Fittings - Steel
Description 2" RIGHT ANGLE CONDUIT CLAMP 2" RT ANG CLMP
extra long description BPT 966 2" CONDUIT CLAMP RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 3-1/4 INCH; LOAD RATING 25 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Features Used to secure conduit perpendicular to beam or channel. -
Long Description Clamp, Conduit, Right Angle, Malleable Iron, Size 2 Inch. 2 RIGHT ANGLE CLAMP
Product Type Clamp Conduit Support
Short Description Right Angle Clamp, 2 in, Zinc Electro-Plate -
Special Features Right Angle -
Color/Finish Zinc Electro-Plated -
Connection Orientation Right Angle -
media Yes -
package quantity 5 CT;25 PK -
Standards Met UL File No: E-161206;UL Standard: UL-2239;RoHS Compliant;Reach Compliance;cULus Listed -
Made in USA yes -
Brand Bridgeport ECN-KORNS
Manufacturers Part Number 966 KNRA-2
Model - KNRA
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type Conduit Clamps RIGHT ANGLE
Trade Size 2 in 2 INCH
Standard Package - 25 PER CARTON
Application Used to secure conduit perpendicular to beam or channel. -
Approval - UL 6, CSA C22.2
standard cULus -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat