Item Comparison: KNRA3, RA3

Item

KNRA3 - 3" RT Angle CLMP - Ecn-Korns

KNRA3
3" RT Angle CLMP

$13.0351 Each

$195.53 (15 Each)

QTY:
Each
Add
RA3 - 3" RT Angle CLMP - Ecn-Korns

RA3
3" RT Angle CLMP

$13.0351 Each

$325.88 (25 Each)

QTY:
Each
Add
Nacogdoches 14 14
All Stores 428 428
Vendor Ecn-Korns Ecn-Korns
Catalog Number KNRA3 RA3
Manufacturer Number KNRA-3 KNRA-3
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 31162900 - Clamps 31162900 - Clamps
UPC/EAN/GTIN 00784011155170 00784011155170
Weight per package 7.3332 (lbs/each) 1.1 (lbs/each)
Description KNRA3 3" RT Angle CLMP
3 Right Angle Clamp
RA3 3" RT Angle CLMP
3 Right Angle Clamp
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.04 (Each) $13.04 (Each)
Carton/Reel $13.04 (1 Each) $13.04 (1 Each)
Standard Packaging/Reel $195.53 (15 Each) $325.88 (25 Each)
Material Malleable Iron Malleable Iron
Finish Hot Dip Galvanized Hot Dip Galvanized
Additional Information Applicable standard ANSI C80.1 Applicable standard ANSI C80.1
Commodity Description Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Steel
Description 3" RT ANGLE CLMP 3" RT ANGLE CLMP
extra long description RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 15 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 4-1/2 INCH; LOAD RATING 10 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 15 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 4-1/2 INCH; LOAD RATING 10 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Long Description 3 RIGHT ANGLE CLAMP 3 RIGHT ANGLE CLAMP
Product Type Conduit Support Conduit Support
similar brands - Korns Clamp
Brand ECN-KORNS ECN-KORNS
Manufacturers Part Number KNRA-3 KNRA-3
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type RIGHT ANGLE RIGHT ANGLE
Trade Size 3 INCH 3 INCH
Status - Inactive
Standard Package 15 PER CARTON 15 PER CARTON
Approval UL 6, CSA C22.2 UL 6, CSA C22.2
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat