Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Lithonia Lighting |
Catalog Number |
KTVTLED444A850VD |
XVMLL483500LMMV |
Manufacturer Number |
KT-VTLED44-4A-850-VDIM-P |
XVML L48 3500LM MVOLT 40K 80CRI |
Category |
Led Hazardous Location & Vapor -
Led Vapor Tight Lighting
|
Led Hazardous Location & Vapor -
Led Vapor Tight Lighting
|
Classification |
Led Hazardous Location & Vapor Tight Lighting
|
Led Hazardous Location & Vapor Tight Lighting
|
UNSPSC |
N/A
|
39111907 - Vapor tight light fixture
|
UPC/EAN/GTIN |
00843654122182 |
00191723621938 |
Weight per package |
4.6 (lbs/each) |
4.5999 (lbs/each) |
Description |
KTVTLED444A850VD 4' 44W Vaportite 50K 5720LM
44W Led Vapor Tight, 4FT Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmabe, Premium Series
|
XVMLL483500LMMV *Delisted* 4' Led Vapor Tight 4K 3500LM
00191723621938|0191723|191723621938|19172362193|62193|XVML L48 3500LM MV0LT 40K 80CR1|XVML L48 3500LM Mvolt 40K 80CRI|XVMLL483500LMMVOLT40K80CRI|XVML-L48-3500LM-Mvolt-40K-80CRI|Linear|Acuity Brands XVML L48 3500LM MV0LT 40K 80CR1|Acuity Brands XVML L48 3500LM Mvolt 40K 80CRI|Acuity Brands XVMLL483500LMMVOLT40K80CRI|Acuity Brands XVML-L48-3500LM-Mvolt-40K-80CRI|Lithonia Lighting XVML L48 3500LM MV0LT 40K 80CR1|Lithonia Lighting XVML L48 3500LM Mvolt 40K 80CRI|Lithonia Lighting XVMLL483500LMMVOLT40K80CRI|Lit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$125.90 (Each) |
$124.59 (Each) |
Carton/Reel |
$125.90 (1 Each) |
$124.59 (1 Each) |
Standard Packaging/Reel |
$503.60 (4 Each) |
$124.59 (1 Each) |
|
amperage rating |
- |
Open Office, Retail |
Ballast Type |
N/A |
- |
interrupt rating |
- |
7.000 7.000 |
Lamp Type |
- |
Open Office, Retail |
Material |
- |
Polycarbonate |
Number of Lamps |
N/A |
- |
Voltage Rating |
- |
MVOLT |
Wattage |
44 |
- |
|
Base Type |
N/A |
- |
Color |
- |
SE |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
5000 |
- |
housing color |
Gray |
Not Applicable |
Housing Material |
- |
Polycarbonate |
|
Height |
- |
3.27 |
Length |
- |
Light Commercial, Residential, Restroom |
Width |
- |
3.668 |
|
Construction |
IP66 |
- |
Description |
4' 44W VAPORTITE 50K 5720LM 50K |
*DELISTED* 4' LED VAPOR TIGHT 4K 3500LM |
extra long description |
Key KT-VTLED44-4A-850-VDIM-P 4' Vap |
LITH XVML-L48-3500LM-MVOLT-40K-80CR |
Long Description |
44W LED Vapor Tight, 4ft Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmabe, Premium Series |
00191723621938|0191723|191723621938|19172362193|62193|XVML L48 3500LM MV0LT 40K 80CR1|XVML L48 3500LM MVOLT 40K 80CRI|XVMLL483500LMMVOLT40K80CRI|XVML-L48-3500LM-MVOLT-40K-80CRI|Linear|Acuity Brands XVML L48 3500LM MV0LT 40K 80CR1|Acuity Brands XVML L48 3500LM MVOLT 40K 80CRI|Acuity Brands XVMLL483500LMMVOLT40K80CRI|Acuity Brands XVML-L48-3500LM-MVOLT-40K-80CRI|Lithonia Lighting XVML L48 3500LM MV0LT 40K 80CR1|Lithonia Lighting XVML L48 3500LM MVOLT 40K 80CRI|Lithonia Lighting XVMLL483500LMMVOLT40K80CRI|Lit |
Product Type |
4' Vapor Tight Fixture, 44W, 5720 Lumens, DLC Premium |
Linear |
Special Features |
- |
Light Commercial, Residential, Restroom |
|
beam angle |
N/A |
- |
Bundle Diameter |
- |
Light Commercial, Residential, Restroom |
Circuit Type |
N/A |
- |
Fixture Type |
- |
Linear |
Input Voltage |
120-277V |
- |
ip rating |
N/A |
- |
lumens |
5720 |
- |
Nominal Length |
N/A |
- |
Nominal Size |
4' Linear |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
pallet quantity |
- |
144 |
Response Time |
- |
7.000 Calendar Days |
Sensor Type |
N/A |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Lithonia Lighting |
Manufacturers Part Number |
KT-VTLED44-4A-850-VDIM-P |
XVML L48 3500LM MVOLT 40K 80CR |
|
Category Description |
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING |
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING |
Type |
- |
LINEAR |
|
Manufacturer Status |
- |
Inactive |
|
Application |
- |
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). |
Energy Star |
N |