Nacogdoches |
19 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
L100PSHIDEX398CS |
LED100HIDEX39840 |
Manufacturer Number |
KT-LED100PSHID-EX39-8CSB-D |
KT-LED100HID-EX39-840-D-DP |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654128863 |
00890949012048 |
Weight per package |
4.1 (lbs/each) |
4.95 (lbs/each) |
Description |
L100PSHIDEX398CS 63/80/100W Led Hid Repl 3K/4K/5K Mog 8500-14500 LM
Led Hid Replacement Lamp Feat. Power Select & Color Select. 100/80/63W, 3000/4000/5000K, 120-277V Input, EX39 Base, Directdrive
|
LED100HIDEX39840 100W Led Hid Repl 4K MV
Led Hid Lamp, 360 ° Beam Angle, >83, 4000 K, 14000 LM Brightness (Lumens), 100 W, 120 to 277 V Ac, 0.93 A @ 120 V Ac;0.40 A @ 277 V Ac, 50000+ H Average Life, EX39 Mogul Base, Non Dimmable, 5.12 In Diameter, 12.57 In Height, Instant, 5 Yr Warranty, 4.95 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$137.38 (Each) |
$191.41 (Each) |
Carton/Reel |
$137.38 (1 Each) |
$191.41 (1 Each) |
Standard Packaging/Reel |
$824.28 (6 Each) |
$1,148.46 (6 Each) |
|
Ballast Type |
N/A |
N/A |
Current Rating |
- |
0.93 A @ 120 V ac;0.40 A @ 277 V ac |
Number of Lamps |
N/A |
N/A |
Voltage Rating |
- |
120 to 277 V ac |
Wattage |
100 |
100 W |
|
Base Type |
EX39 |
Ex39 Mogul |
Color Rendering Index |
- |
>83 |
color rendering index (cri) |
>80 Deg |
>80 Deg |
color temperature |
N/A |
4000 K |
housing color |
N/A |
N/A |
|
Diameter |
- |
5.12 in |
Height |
- |
12.57 in |
|
Construction |
N/A |
N/A |
Description |
63/80/100W LED HID REPL 3K/4K/5K MOG 8500-14500 LM |
100W LED HID REPL 4K MV |
extra long description |
Key KT-LED100PSHID-EX39-8CSB-D 100W |
Key KT-LED100HID-EX39-840-D-DP 100W |
Long Description |
LED HID Replacement lamp feat. Power Select & Color Select. 100/80/63W, 3000/4000/5000K, 120-277V Input, EX39 Base, DirectDrive |
LED HID Lamp, 360 ° Beam Angle, >83, 4000 K, 14000 lm Brightness (Lumens), 100 W, 120 to 277 V ac, 0.93 A @ 120 V ac;0.40 A @ 277 V ac, 50000+ h Average Life, EX39 Mogul Base, Non Dimmable, 5.12 in Diameter, 12.57 in Height, Instant, 5 yr Warranty, 4.95 lb |
Product Type |
100W, Color & Power Selectable, 100/80/63W, 3K/4K/5K, EX39, |
100W, 15, 000 Lumen, 400W MH Equiv., Mogul Base, Smart Port T |
Short Description |
- |
LED HID Lamp, 4000K, 14000 lm, 100W, 120 to 277VAC |
|
average life |
- |
50000+ h |
beam angle |
360 Deg |
360 ° |
Brightness (Lumens) |
- |
14000 lm |
Circuit Type |
N/A |
N/A |
Input Voltage |
120-277V |
120-277V |
ip rating |
N/A |
IP64 |
lumens |
N/A |
14000 |
Nominal Length |
N/A |
N/A |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
package quantity |
- |
6 PK |
Sensor Type |
N/A |
N/A |
Standards Met |
- |
DLC Listed;cULus Listed;RoHS Compliant;UL Listed |
start type |
- |
Instant |
Warranty |
- |
5 yr |
Wire Type |
N/A |
N/A |
|
Brand |
Keystone |
Keystone Technologies |
Manufacturers Part Number |
KT-LED100PSHID-EX39-8CSB-D |
KT-LED100HID-EX39-840-D |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |