Item Comparison: L110HIDHEX39850D, HID110HEX39850BY

Item

L110HIDHEX39850D - *Delisted*110W Led Hid RPL 50K Hor Rot Base Expndr - Keystone

L110HIDHEX39850D
*Delisted*110W Led Hid RPL 50K Hor Rot Base Expndr

$179.85 Each

$1,079.10 (6 Each)

QTY:
Each
Add
HID110HEX39850BY - 110W Led Expnd Hid RPL 50K EX39 Rot Base - Rab Lighting

HID110HEX39850BY
110W Led Expnd Hid RPL 50K EX39 Rot Base

$224.54 Each

$1,347.24 (6 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 56 35
Vendor Keystone Rab Lighting
Catalog Number L110HIDHEX39850D HID110HEX39850BY
Manufacturer Number KT-LED110HID-H-EX39-850-D /G3-DP HID-110-H-EX39-850-BYP-SB
Category Unassigned Led Lamps & Modules - Led Specialty Lamps & Modules
Classification Led Specialty Lamps & Modules Led Specialty Lamps & Modules
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654123615 00019813749068
Weight per package 5 (lbs/each) 4.76 (lbs/each)
Description L110HIDHEX39850D *Delisted*110W Led Hid RPL 50K Hor Rot Base Expndr
Led Hid Replacement Lamp, 110W, EX39 Base, 5000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive (Gen 3) Smart Port Enabled
HID110HEX39850BY 110W Led Expnd Hid RPL 50K EX39 Rot Base
00019813749068|0019813|019813749068|01981374906|74906|H1D-110-H-EX39-850-Byp-SB|Hid 110 H EX39 850 Byp SB|HID110HEX39850BYPSB|Hid-110-H-EX39-850-Byp-SB|Hid Shoe Box 110W 400EQ 5K 13, 800LM 6PK|Rab H1D-110-H-EX39-850-Byp-SB|Rab Hid 110 H EX39 850 Byp SB|Rab HID110HEX39850BYPSB|Rab Hid-110-H-EX39-850-Byp-SB|Rab Lighting H1D-110-H-EX39-850-Byp-SB|Rab Lighting Hid 110 H EX39 850 Byp SB|Rab Lighting HID110HEX39850BYPSB|Rab Lighting Hid-110-H-EX39-850-Byp-SB|Rablighting H1D-110-H-EX39-850-Byp-SB|Rablighting Hid
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $179.85 (Each) $224.54 (Each)
Carton/Reel $179.85 (1 Each) $224.54 (1 Each)
Standard Packaging/Reel $1,079.10 (6 Each) $1,347.24 (6 Each)
Ballast Type N/A -
Number of Lamps N/A -
Shape - Shoe Box
Voltage Rating - 100/277
Wattage 110 110
Base Type EX39 -
color rendering index (cri) >80 Deg -
color temperature 5000 -
housing color N/A -
Construction N/A -
Description 110W LED HID RPL 50K HOR ROT BASE EXPANDABLE 110W LED EXPND HID RPL 50K EX39 ROT BASE
extra long description Key KT-LED110HID-H-EX39-850-D /G3-D RAB HID-110-H-EX39-850-BYP-SB HID S
Long Description LED HID REPLACEMENT LAMP, 110W, EX39 BASE, 5000K, 120-277V INPUT, DESIGNED FOR HORIZONTAL APPLICATION WITH FOLD-OUT LED ASSEMBLIES, DIRECT DRIVE (GEN 3) SMART PORT ENABLED 00019813749068|0019813|019813749068|01981374906|74906|H1D-110-H-EX39-850-BYP-SB|HID 110 H EX39 850 BYP SB|HID110HEX39850BYPSB|HID-110-H-EX39-850-BYP-SB|HID Shoe Box 110W 400EQ 5K 13,800lm 6PK|RAB H1D-110-H-EX39-850-BYP-SB|RAB HID 110 H EX39 850 BYP SB|RAB HID110HEX39850BYPSB|RAB HID-110-H-EX39-850-BYP-SB|RAB Lighting H1D-110-H-EX39-850-BYP-SB|RAB Lighting HID 110 H EX39 850 BYP SB|RAB Lighting HID110HEX39850BYPSB|RAB Lighting HID-110-H-EX39-850-BYP-SB|RABLighting H1D-110-H-EX39-850-BYP-SB|RABLighting HID
Product Type 110W, 16500 Lumen, 400 MH Equiv., Mogul Base, Redesigned Hea Hid Shoe Box 110W 400EQ 5K 13
average life - 50000
Base - EX39
beam angle 180 Deg -
Circuit Type N/A -
Input Voltage 120-277V -
ip rating IP40 -
lumens 16500 13,800
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Power Factor - 0.9
Sensor Type N/A -
Wire Type N/A -
Brand Keystone Rab Lighting
Manufacturers Part Number KT-LED110HID-H-EX39-850-D /G3- HID-110-H-EX39-850-BYP-SB
Category Description LED SPECIALTY LAMPS & MODULES LED SPECIALTY LAMPS & MODULES
Type - Lamps
Manufacturer Status - Inactive
Energy Star Y -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat