Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
L110PSHIDHEX398C |
L110HIDHEX39850D |
Manufacturer Number |
KT-LED110PSHID-H-EX39-8CSB-D |
KT-LED110HID-H-EX39-850-D /G3-DP |
Category |
Enhanced Commodity Codes -
Lighting
|
Unassigned
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
39101902 - High intensity discharge HID ballast
|
N/A
|
UPC/EAN/GTIN |
00843654138930 |
00843654123615 |
Weight per package |
5 (lbs/each) |
5 (lbs/each) |
Description |
L110PSHIDHEX398C 75/95/110W Led Hid Repl 3K/4K/5K Hor Rot Base Expn
Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 110/95/75W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, Directdrive
|
L110HIDHEX39850D *Delisted*110W Led Hid RPL 50K Hor Rot Base Expndr
Led Hid Replacement Lamp, 110W, EX39 Base, 5000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive (Gen 3) Smart Port Enabled
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$179.85 (Each) |
$179.85 (Each) |
Carton/Reel |
$179.85 (1 Each) |
$179.85 (1 Each) |
Standard Packaging/Reel |
$1,079.10 (6 Each) |
$1,079.10 (6 Each) |
|
Ballast Type |
N/A |
N/A |
Number of Lamps |
N/A |
N/A |
Wattage |
110/95/75 |
110 |
|
Base Type |
EX39 |
EX39 |
color rendering index (cri) |
>80 Deg |
>80 Deg |
color temperature |
N/A |
5000 |
housing color |
N/A |
N/A |
|
Construction |
N/A |
N/A |
Description |
75/95/110W LED HID REPL 3K/4K/5K HOR ROT BASE EXPN |
110W LED HID RPL 50K HOR ROT BASE EXPANDABLE |
extra long description |
Key KT-LED110PSHID-H-EX39-8CSB-D LE |
Key KT-LED110HID-H-EX39-850-D /G3-D |
Long Description |
LED HID REPLACEMENT LAMP DESIGNED FOR HORIZONTAL APPLICATIONS, POWER SELECT 110/95/75W, EX39 BASE, COLOR SELECT 3000/4000/5000K, 120-277V INPUT, DIRECTDRIVE |
LED HID REPLACEMENT LAMP, 110W, EX39 BASE, 5000K, 120-277V INPUT, DESIGNED FOR HORIZONTAL APPLICATION WITH FOLD-OUT LED ASSEMBLIES, DIRECT DRIVE (GEN 3) SMART PORT ENABLED |
Product Type |
Led Hid Replacement Lamp Designed For Horizontal Application |
110W, 16500 Lumen, 400 MH Equiv., Mogul Base, Redesigned Hea |
|
beam angle |
N/A |
180 Deg |
Circuit Type |
N/A |
N/A |
Input Voltage |
120-277V |
120-277V |
ip rating |
N/A |
IP40 |
lumens |
N/A |
16500 |
Nominal Length |
N/A |
N/A |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
Sensor Type |
N/A |
N/A |
Wire Type |
N/A |
N/A |
|
Brand |
Keystone |
Keystone |
Manufacturers Part Number |
KT-LED110PSHID-H-EX39-8CSB-D |
KT-LED110HID-H-EX39-850-D /G3- |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |