Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Light Efficient Design |
Keystone |
Catalog Number |
LED8090M50G4 |
L110HIDHEX39850D |
Manufacturer Number |
LED-8090M50-G4 |
KT-LED110HID-H-EX39-850-D /G3-DP |
Category |
Enhanced Commodity Codes -
Lighting
|
Unassigned
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00844006083571 |
00843654123615 |
Weight per package |
2.35 (lbs/each) |
5 (lbs/each) |
Description |
LED8090M50G4 120W Led WLPK LMP 50K Mog Base
110W Shoe Box/Wall Pack Retrofit , Replaces Up to 400W Hid, EX39, 5000K EX39 Replaces Up to 400W Hid 120-277V
|
L110HIDHEX39850D *Delisted*110W Led Hid RPL 50K Hor Rot Base Expndr
Led Hid Replacement Lamp, 110W, EX39 Base, 5000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive (Gen 3) Smart Port Enabled
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$211.79 (Each) |
$179.85 (Each) |
Carton/Reel |
$211.79 (1 Each) |
$179.85 (1 Each) |
Standard Packaging/Reel |
$211.79 (1 Each) |
$1,079.10 (6 Each) |
|
Ballast Type |
- |
N/A |
Number of Lamps |
- |
N/A |
Voltage Rating |
120-277 |
- |
Wattage |
110 |
110 |
|
Base Type |
- |
EX39 |
color rendering index (cri) |
>80 |
>80 Deg |
color temperature |
5000 |
5000 |
housing color |
- |
N/A |
|
Diameter |
4.3 |
- |
Length |
11.4 |
- |
|
Construction |
- |
N/A |
Description |
120W LED WLPK LMP 50K MOG BASE |
110W LED HID RPL 50K HOR ROT BASE EXPANDABLE |
extra long description |
LED LED-8090M50-G4 110W SHBX/WLPK R |
Key KT-LED110HID-H-EX39-850-D /G3-D |
Long Description |
110W SHOE BOX/WALL PACK RETROFIT , REPLACES UP TO 400W HID, EX39, 5000K EX39 REPLACES UP TO 400W HID 120-277V |
LED HID REPLACEMENT LAMP, 110W, EX39 BASE, 5000K, 120-277V INPUT, DESIGNED FOR HORIZONTAL APPLICATION WITH FOLD-OUT LED ASSEMBLIES, DIRECT DRIVE (GEN 3) SMART PORT ENABLED |
Product Type |
110W SHBX/WLPK REP400W HIDEX39 5000K |
110W, 16500 Lumen, 400 MH Equiv., Mogul Base, Redesigned Hea |
|
Base |
EX39 |
- |
beam angle |
Type V |
180 Deg |
Circuit Type |
- |
N/A |
dimmable |
No |
- |
Input Voltage |
- |
120-277V |
ip rating |
- |
IP40 |
lumens |
14570 |
16500 |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
Power Factor |
400W HID |
- |
Sensor Type |
- |
N/A |
Wire Type |
- |
N/A |
|
Brand |
Light Efficient Design |
Keystone |
Manufacturers Part Number |
LED-8090M50-G4 |
KT-LED110HID-H-EX39-850-D /G3- |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |
|
Energy Star |
- |
Y |
standard |
cULus |