Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
L115PSHIDVEX398C |
L115HIDVEX39850D |
Manufacturer Number |
KT-LED115PSHID-V-EX39-8CSB-D |
KT-LED115HID-V-EX39-850-D /G2- |
Category |
Enhanced Commodity Codes -
Lighting
|
Lamps & Bulbs -
Hid High Intensity Discharge L
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654134918 |
00843654121819 |
Weight per package |
5.1 (lbs/each) |
4.8 (lbs/each) |
Description |
L115PSHIDVEX398C 80W/95W/115W Led Hid Replacement 3K/4K/5K Vertical
Power Select & Color Select. 80/95/115W, 3000/4000/5000K, EX39 Base, Directdrive, Designed For Vertical Applications
|
L115HIDVEX39850D 115W Led Hid Repl 50K Vert
Led Hid Lamp, 360 ° Beam Angle, >80, 5000 K, 15700 LM Brightness (Lumens), 115 W, 120 to 277 V Ac, 0.96 A @ 120 V Ac;0.42 A @ 277 V Ac, 50000+ H Average Life, EX39 Mogul Base, Non Dimmable, 8.07 In Diameter, 8.21 In Height, Instant, 5 Yr Warranty, 4.8 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$186.65 (Each) |
$186.65 (Each) |
Carton/Reel |
$186.65 (1 Each) |
$186.65 (1 Each) |
Standard Packaging/Reel |
$746.60 (4 Each) |
$746.60 (4 Each) |
|
Ballast Type |
N/A |
N/A |
Current Rating |
- |
0.96 A @ 120 V ac;0.42 A @ 277 V ac |
Number of Lamps |
N/A |
N/A |
Voltage Rating |
- |
120 to 277 V ac |
Wattage |
80/95/115 |
115 W |
|
Base Type |
EX39 |
Ex39 Mogul |
Color Rendering Index |
- |
>80 |
color rendering index (cri) |
>80 Deg |
>80 Deg |
color temperature |
N/A |
5000 k |
housing color |
N/A |
N/A |
|
Diameter |
- |
8.07 in |
Height |
- |
8.21 in |
|
Construction |
N/A |
N/A |
Description |
80W/95W/115W LED HID REPLACEMENT 3K/4K/5K VERTICAL |
115W LED HID REPL 50K VERT |
extra long description |
Key KT-LED115PSHID-V-EX39-8CSB-D Po |
Key KT-LED115HID-V-EX39-850-D /G2-D |
Long Description |
Power Select & Color Select. 80/95/115W, 3000/4000/5000K, EX39 Base, DirectDrive, Designed for Vertical Applications |
LED HID Lamp, 360 ° Beam Angle, >80, 5000 K, 15700 lm Brightness (Lumens), 115 W, 120 to 277 V ac, 0.96 A @ 120 V ac;0.42 A @ 277 V ac, 50000+ h Average Life, EX39 Mogul Base, Non Dimmable, 8.07 in Diameter, 8.21 in Height, Instant, 5 yr Warranty, 4.8 lb |
Product Type |
Power Select & Color Select. 80/95/115W, 3000/4000/5000K, Ex |
115W, 15700 Lumen, 400W MH Equiv., IP20, Mogul Base, Smart P |
Short Description |
- |
LED HID Lamp, 5000K, 15700 lm, 115W, 120 to 277VAC |
|
average life |
- |
50000+ h |
beam angle |
N/A |
360 ° |
Brightness (Lumens) |
- |
15700 lm |
Circuit Type |
N/A |
N/A |
Input Voltage |
120-277V |
120-277V |
ip rating |
N/A |
Ip20 |
lumens |
N/A |
15750 |
Nominal Length |
N/A |
N/A |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
package quantity |
- |
1 CT;4 Pk |
Sensor Type |
N/A |
N/A |
Standards Met |
- |
DLC Listed;cULus Listed;RoHS Compliant;UL Listed |
start type |
- |
Instant |
Warranty |
- |
5 yr |
Wire Type |
N/A |
N/A |
|
Brand |
Keystone |
Keystone |
Manufacturers Part Number |
KT-LED115PSHID-V-EX39-8CSB-D |
KT-LED115HID-V-EX39-850-D |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |