Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
L11T836G8CSJDX2 |
L12T836GC840DX2 |
Manufacturer Number |
KT-LED11T8-36G-8CSJ-DX2 |
KT-LED12T8-36GC-840-DX2-CP |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Shape & Circular Lamps
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
39111801 - Lamp ballasts
|
N/A
|
UPC/EAN/GTIN |
00843654141435 |
00890949019221 |
Weight per package |
0.02 (lbs/each) |
0.56 (lbs/each) |
Description |
L11T836G8CSJDX2 11W Led T8 36" 3K/35K/4K/5K/65K SGL/DBL End-Glass
11W Led T8 Tube, 1500 Lumen, Glass Construction, 3FT, Color Select 3000/3500/4000/5000K/6500K, 120-277V Input, Direct Drive, Single and Double Ended Wiring
|
L12T836GC840DX2 12W Led T8 36" 40K Line DBL/SNGL Ended 1450LM
12W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input, 3, 4000K, Direct Drive, Single or Double Ended
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.00 (Each) |
$11.80 (Each) |
Carton/Reel |
$325.00 (25 Each) |
$295.00 (25 Each) |
Standard Packaging/Reel |
$325.00 (25 Each) |
$295.00 (25 Each) |
|
Ballast Type |
N/A |
N/A |
Number of Lamps |
N/A |
N/A |
Wattage |
11 |
12 |
|
Base Type |
G13 |
G13 |
color rendering index (cri) |
>80 Deg |
>80 Deg |
color temperature |
N/A |
4000 |
housing color |
N/A |
N/A |
|
Construction |
Frosted Glass |
N/A |
Description |
11W LED T8 36" 3K/35K/4K/5K/65K SGL/DBL END-GLASS |
12W LED T8 36" 40K LINE DBL/SNGL ENDED 1450LM |
extra long description |
Key KT-LED11T8-36G-8CSJ-DX2 11W LED |
Key KT-LED12T8-36GC-840-DX2-CP 12W, |
Long Description |
11W LED T8 Tube, 1500 lumen, Glass Construction, 3ft, Color Select 3000/3500/4000/5000K/6500k, 120-277v Input, Direct Drive, Single and Double Ended Wiring |
12W LED T8 TUBE, SHATTER-PROOF COATED GLASS, 120-277V INPUT, 3, 4000K, DIRECT DRIVE, SINGLE OR DOUBLE ENDED |
Product Type |
11W Led T8 Tube, 1500 Lumen, Glass Construction, 3FT, Color |
12W, 1450 Lumen, 3', 240' Beam Angle, Ballast Bypass, DLC 4. |
|
beam angle |
240 Deg |
240 Deg |
Circuit Type |
N/A |
N/A |
Input Voltage |
120-277V |
120-277V |
ip rating |
N/A |
N/A |
lumens |
1500 |
1500 |
Nominal Length |
36 in |
36 in |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
Sensor Type |
N/A |
N/A |
Warranty |
- |
5 |
Wire Type |
N/A |
N/A |
|
Brand |
Keystone |
Keystone |
Manufacturers Part Number |
KT-LED11T8-36G-8CSJ-DX2 |
KT-LED12T8-36GC-840-DX2-CP |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |