Item Comparison: L13PAR38NF830G2, LED13PAR38NF827

Item

L13PAR38NF830G2 - 13W Led PAR38 30K 1250LM 25DEG Beam - Keystone Technologies

L13PAR38NF830G2
13W Led PAR38 30K 1250LM 25DEG Beam

$9.83 Each

$235.92 (24 Each)

QTY:
Each
Add
LED13PAR38NF827 - 13W Led PAR38 27K 1250LM 25DEG Beam - Keystone

LED13PAR38NF827
13W Led PAR38 27K 1250LM 25DEG Beam

$9.83 Each

$235.92 (24 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 636 20
Vendor Keystone Technologies Keystone
Catalog Number L13PAR38NF830G2 LED13PAR38NF827
Manufacturer Number KT-LED13PAR38-NF-830 /G2 KT-LED13PAR38-NF-827
Category Unassigned Enhanced Commodity Codes - Lighting
Classification Led Par Shape Lamps Led Par Shape Lamps
UNSPSC - N/A
UPC/EAN/GTIN 843654151182 00843654124025
Weight per package 0.0165 (lbs/each) 0.81 (lbs/each)
Description L13PAR38NF830G2 13W Led PAR38 30K 1250LM 25DEG Beam
LED13PAR38NF827 13W Led PAR38 27K 1250LM 25DEG Beam
PAR38 Narrow Flood, 120W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.83 (Each) $9.83 (Each)
Carton/Reel $9.83 (1 Each) $9.83 (1 Each)
Standard Packaging/Reel $235.92 (24 Each) $235.92 (24 Each)
Ballast Type - N/A
Number of Lamps - N/A
Wattage - 13.2
Base Type - E26
color rendering index (cri) - >80 Deg
color temperature - 2700
housing color - N/A
Construction - N/A
Description - 13W LED PAR38 27K 1250LM 25DEG BEAM
extra long description - Key KT-LED13PAR38-NF-827 120W Equiv
Long Description - PAR38 Narrow Flood, 120W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 2700K, 80 CRI
Product Type - 120W Equiv., 13W, 1250 Lumen, Par 38 Narrow Flood, E26, =80
beam angle - 25 Deg
Circuit Type - N/A
Input Voltage - 120V
ip rating - N/A
lumens - 1280
Nominal Length - N/A
Nominal Size - N/A
Output Current - N/A
Output Voltage - N/A
Sensor Type - N/A
Warranty - 3
Wire Type - N/A
Brand Keystone Technologies Keystone
Manufacturers Part Number KT-LED13PAR38-NF-830 /G2 KT-LED13PAR38-NF-827
Category Description LED PAR SHAPE LAMPS LED PAR SHAPE LAMPS
Energy Star - Y
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat