Item Comparison: L1420C, AHL1420C

Item

L1420C - Turnlok Connector 4W 20A 125/250V B&W - Legrand-Pass & Seymour

L1420C
Turnlok Connector 4W 20A 125/250V B&W

$55.0151 Each

$550.15 (10 Each)

QTY:
Each
Add
AHL1420C - Conn 20A 125/250V 3P4W H/L BW - Eaton

AHL1420C
Conn 20A 125/250V 3P4W H/L BW

$36.11 Each

$361.10 (10 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 120 19
Vendor Legrand-Pass & Seymour Eaton
Catalog Number L1420C AHL1420C
Manufacturer Number L1420C AHL1420C
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Enhanced Commodity Codes - Wiring Devices
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00785007142013 00032664737916
Weight per package 0.378 (lbs/each) 0.47 (lbs/each)
Description L1420C Turnlok Connector 4W 20A 125/250V B&W
Turnlok Connector 4WIRE 20AMP 125/250volts
AHL1420C Conn 20A 125/250V 3P4W H/L BW
Enerlites 66422BK|Enerlites 66422-BK|Hublwiring 71420NC|Leviton 2413B|Leviton 2413-B
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $55.02 (Each) $36.11 (Each)
Carton/Reel $55.02 (1 Each) $36.11 (1 Each)
Standard Packaging/Reel $550.15 (10 Each) $361.10 (10 Each)
amperage rating 20 STRGHT BLADE PLG&CONNEC
Material Nylon;Other -
Number of Wires 3 -
Poles 2 -
Voltage Rating 125/250 -
Wire Size 4 -
Size 3.3 in -
Description TURNLOK CONNECTOR 4W 20A 125/250V B&W CONN 20A 125/250V 3P4W H/L BW
extra long description P&S L1420C TURNLOK CONNECTOR 4W 20A EWD AHL1420C Conn 20A 125/250V 3P4W
Features - Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description Turnlok Connector 4wire 20amp 125/250volts Enerlites 66422BK|Enerlites 66422-BK|HublWiring 71420NC|Leviton 2413B|Leviton 2413-B
Product Type Turnlok Connector 4W 20A 125/250V B&W Conn 20A 125/250V 3P4W H/L BW
Special Features Locking Device, impact resistant -
dimensions - 4.1900 IN X 2.2800 IN X 2.3100 IN
Brand LEGRAND-PASS & SEYMOUR Eaton
Manufacturers Part Number L1420C AHL1420C
Category Description Industrial cord connectors Industrial cord connectors
Type Turnlock Connector Ultra grip
Manufacturer Status - Inactive
Application Industrial Spec Grade STRGHT BLADE PLG&CONNEC
Mounting Connector -
nema rating l14-20R -
standard UL 498 cULus Listed,NOM,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat