Nacogdoches |
0 |
5 |
All Stores |
|
|
|
Vendor |
Wiring Device-Kellems |
Legrand-Pass & Seymour |
Catalog Number |
HBL2413 |
L1420C |
Manufacturer Number |
HBL2413 |
L1420C |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Industrial Cord Connectors
|
UNSPSC |
39121421 - Electrical connector assembly
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00783585038155 |
00785007142013 |
Weight per package |
0.35 (lbs/each) |
0.378 (lbs/each) |
Description |
HBL2413 LKG Conn, 20A 125/250V, L14-20R, B/W
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A 125/250V Ac, 3-Pole 4-Wire Grounding, Nema L14-20R, Screw Terminal, Black and White Nylon.
|
L1420C Turnlok Connector 4W 20A 125/250V B&W
Turnlok Connector 4WIRE 20AMP 125/250volts
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$60.08 (Each) |
$55.02 (Each) |
Carton/Reel |
$60.08 (1 Each) |
$55.02 (1 Each) |
Standard Packaging/Reel |
$1,802.40 (30 Each) |
$550.15 (10 Each) |
|
amperage rating |
20 |
20 |
connection |
Screw Terminals |
- |
Current Rating |
20 |
- |
insulation |
Insulated Body |
- |
Material |
Nylon |
Nylon;Other |
Number of Conductors |
4 |
- |
Number of Wires |
- |
3 |
Poles |
3-Pole |
2 |
Voltage Rating |
125/250 VAC |
125/250 |
Wire Size |
- |
4 |
|
|
Size |
2.33 in x 2.33 in x 3.86 in |
3.3 in |
|
Description |
LKG CONN, 20A 125/250V, L14-20R, B/W |
TURNLOK CONNECTOR 4W 20A 125/250V B&W |
extra long description |
HWDK HBL2413 LKG CONN, 20A 125/250V |
P&S L1420C TURNLOK CONNECTOR 4W 20A |
Long Description |
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A 125/250V AC, 3-Pole 4-Wire Grounding, NEMA L14-20R, Screw Terminal, Black and White Nylon. |
Turnlok Connector 4wire 20amp 125/250volts |
Product Type |
LKG Conn, 20A 125/250V, L14-20R, B/W |
Turnlok Connector 4W 20A 125/250V B&W |
Special Features |
Standard Product |
Locking Device, impact resistant |
|
|
Brand |
WIRING DEVICE-KELLEMS |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
HBL2413 |
L1420C |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Industrial cord connectors |
Type |
Connector Body |
Turnlock Connector |
|
Application |
Heavy Duty Industrial |
Industrial Spec Grade |
environmental conditions |
Indoor Dry unless protected by additional means |
- |
Mounting |
Cord |
Connector |
nema rating |
l14-20R |
l14-20R |
standard |
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 |
UL 498 |
Temperature Rating |
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |