Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
L1420P |
L1420P |
Manufacturer Number |
L1420P |
L1420P |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007142044 |
00032664391804 |
Weight per package |
0.344 (lbs/each) |
0.19 (lbs/each) |
Description |
L1420P Turnlok Plug 4W 20A 125/250V
Locking Device Turnlock Plug, 20 A, 125/250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.34 LB
|
L1420P Plug 20A 125/250V 3P4W LKG BW
Eaton Locking Plug, #16-12 Awg, 20A, Industrial, 125/250V, Back Wiring, Black, White, Ultra Grip, L14-20, Three-Pole, Four-Wire, Nylon
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.41 (Each) |
$26.95 (Each) |
Carton/Reel |
$40.41 (1 Each) |
$26.95 (1 Each) |
Standard Packaging/Reel |
$404.11 (10 Each) |
$269.50 (10 Each) |
|
amperage rating |
20 |
- |
Current Rating |
20 A |
- |
Material |
Nylon |
- |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
125/250 V ac |
- |
Wire Size |
#18 to #8 AWG |
- |
|
Diameter |
2.20 in;0.225 to 1.150 in (Cord) |
- |
Length |
3.75 in |
- |
Size |
3.8 in |
- |
|
Description |
TURNLOK PLUG 4W 20A 125/250V |
PLUG 20A 125/250V 3P4W LKG BW |
extra long description |
P&S L1420P TURNLOK PLUG 4W 20A 125/ |
EWD L1420P Plug 20A 125/250V 3P4W L |
Features |
Turnlok Connector 4wire 30amp 125/250v |
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments. |
Long Description |
Locking Device Turnlock Plug, 20 A, 125/250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.34 lb |
Eaton locking plug, #16-12 AWG, 20A, Industrial, 125/250V, Back wiring, Black, white, Ultra grip, L14-20, Three-pole, Four-wire, Nylon |
Product Type |
Turnlok Plug 4W 20A 125/250V |
Plug 20A 125/250V 3P4W LKG BW |
Short Description |
20 A, 125/250 VAC, Locking Device Turnlock Plug, Black/White |
- |
Special Features |
Excellent Conductivity;Double Dovetail Design |
Comml grd plugs & conns |
|
dimensions |
- |
1.8400 IN X 1.8400 IN X 3.2000 IN |
Maximum Operating Temperature |
+75 °C |
- |
media |
- |
Yes |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Plug Mount |
- |
package quantity |
1 ct |
- |
Resistance Properties |
Impact;Corrosion Resistant |
- |
Standards Met |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42 |
- |
|
Brand |
Pass & Seymour/Legrand |
Eaton |
Manufacturers Part Number |
L1420-P |
L1420P |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Turnlock Plug |
Standard locking |
|
|
Application |
Industrial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - Other |
Mounting |
Plug |
- |
nema rating |
L14-20P |
- |
standard |
UL 498 |
NOM,CSA certified,UL Listed,cULus Listed,RoHS Compliant |