Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
AHCL1420R |
L1420R |
Manufacturer Number |
AHCL1420R |
L1420R |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664758553 |
00785007142051 |
Weight per package |
0.33 (lbs/each) |
0.23 (lbs/each) |
Description |
AHCL1420R CCL Recp 20A 125/250V 3P4W or&BK
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 125/250V, Orange, Black, Ultra Grip, Glass Filled Nylon, L14-20, Three-Pole, Four-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
|
L1420R Turnlok Single Rec 4W 20A 125/250V
Turnlock Single Receptacle, 20 A, 125/250 V Ac, 2 Poles, 4 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 2.3 In Length, Nylon Material, Black/White, Impact Resistant, 0.2400 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$44.98 (Each) |
$47.66 (Each) |
Carton/Reel |
$449.80 (10 Each) |
$476.63 (10 Each) |
Standard Packaging/Reel |
$2,249.00 (50 Each) |
$2,383.14 (50 Each) |
|
amperage rating |
- |
20 |
Current Rating |
- |
20 A |
Material |
- |
Nylon |
Number of Wires |
- |
4 |
Poles |
- |
Double Pole |
Voltage Rating |
- |
125/250 V ac |
Wire Size |
- |
4 |
|
|
Length |
- |
2.3 in |
Size |
- |
2.3 in |
|
Description |
CCL RECP 20A 125/250V 3P4W OR&BK |
TURNLOK SINGLE REC 4W 20A 125/250V |
extra long description |
EWD AHCL1420R CCL Recp 20A 125/250V |
P&S L1420R TURNLOK SINGLE REC 4W 20 |
Features |
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design |
Turnlok Single Receptacle 4wire 20amp 125/250v |
Long Description |
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 AWG, 20A, Industrial, 125/250V,Orange, Black, Ultra grip, Glass filled Nylon, L14-20, Three-pole, Four-wire, Glass-filled Nylon, -40°C (w/o impact) to 70°C (-40°F to 158°F) |
Turnlock Single Receptacle, 20 A, 125/250 V ac, 2 Poles, 4 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 2.3 in Length, Nylon Material, Black/White, Impact Resistant, 0.2400 lb |
Product Type |
CCL Recp 20A 125/250V 3P4W or&BK |
Turnlok Single Rec 4W 20A 125/250V |
Short Description |
- |
20 A, 125/250 VAC, Turnlock Single Receptacle, Black/White |
Special Features |
- |
Locking Device |
|
Compatible Wire Size |
- |
#14 to #10 AWG |
Connection Type |
- |
Back Wire |
dimensions |
1.6200 IN X 1.0600 IN X 3.6400 IN |
- |
indoor/outdoor |
- |
Indoor |
media |
Yes |
- |
Mounting Type |
- |
Receptacle |
Outlet Type |
- |
Indoor, Commercial |
package quantity |
- |
1 CT;10 PK |
Receptacle Type |
- |
Turnlock Single |
Resistance Properties |
- |
Impact Resistant |
Standards Met |
- |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
Voltage |
- |
125.0 V |
|
Brand |
Eaton |
Pass & Seymour/Legrand |
Manufacturers Part Number |
AHCL1420R |
L1420-R |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Color Coded Locking |
Outlet |
|
|
|
Application |
Ind Facilities & Factories - Facility - Other |
Industrial |
Mounting |
- |
Receptacle |
nema rating |
- |
14-20R |
standard |
CSA Certified,UL Listed,NOM,Federal Specification Classification 6233 01,RoHS Compliant,NAFTA |
FEDSPEC, CULUS, UL 498 |