Nacogdoches |
0 |
9 |
All Stores |
|
|
|
Vendor |
Wiring Device-Kellems |
Legrand-Pass & Seymour |
Catalog Number |
HBL2713 |
L1430C |
Manufacturer Number |
HBL2713 |
L1430C |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Industrial Cord Connectors
|
UNSPSC |
39121421 - Electrical connector assembly
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00783585039176 |
00785007143010 |
Weight per package |
0.4 (lbs/each) |
0.402 (lbs/each) |
Description |
HBL2713 LKG Conn, 30A 125/250V, L14-30R, B/W
Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 125/250V, 3-Pole 4-Wire Grounding, L14-30R, Screw Terminal, Black and White.
|
L1430C Turnlok Connector 4W 30A 125/250V
Locking Device Turnlock Connector, 30 A, 125/250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.33 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$120.46 (Each) |
$91.89 (Each) |
Carton/Reel |
$120.46 (1 Each) |
$91.89 (1 Each) |
Standard Packaging/Reel |
$3,613.80 (30 Each) |
$918.87 (10 Each) |
|
amperage rating |
30 |
30 |
connection |
Pressure Screw Terminal |
- |
Current Rating |
30 |
30 A |
insulation |
Insulated Body |
- |
Material |
Nylon |
Nylon |
Number of Conductors |
4 |
- |
Number of Wires |
- |
3 |
Poles |
3-Pole |
2 |
Voltage Rating |
125/250 VAC |
125/250 V ac |
Wire Size |
- |
#18 to #8 AWG |
|
|
Diameter |
- |
2.20 in;0.225 to 1.150 in (Cord) |
Length |
- |
3.33 in |
Size |
2.33 in x 2.33 in x 3.86 in |
3.3 in |
|
Description |
LKG CONN, 30A 125/250V, L14-30R, B/W |
TURNLOK CONNECTOR 4W 30A 125/250V |
extra long description |
HWDK HBL2713 LKG CONN, 30A 125/250V |
P&S L1430C TURNLOK CONNECTOR 4W 30A |
Features |
- |
Flanged Inlet 4wire 30amp 125/250volt Turnlok |
Long Description |
Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 125/250V, 3-Pole 4-Wire Grounding, L14-30R, Screw Terminal, Black and White. |
Locking Device Turnlock Connector, 30 A, 125/250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, 3.33 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.4 lb |
Product Type |
LKG Conn, 30A 125/250V, L14-30R, B/W |
Turnlok Connector 4W 30A 125/250V |
Short Description |
- |
30 A, 125/250 VAC, Locking Device Turnlock Connector, Black/White |
Special Features |
Standard Product |
Excellent Conductivity;Double Dovetail Design |
|
Maximum Operating Temperature |
- |
+75 °C |
Minimum Operating Temperature |
- |
-40 °C |
package quantity |
- |
1 CT;10 PK |
pallet quantity |
2880 |
- |
Resistance Properties |
- |
Impact;Corrosion Resistant |
Standards Met |
- |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42 |
|
Brand |
WIRING DEVICE-KELLEMS |
Pass & Seymour/Legrand |
Manufacturers Part Number |
HBL2713 |
L1430-C |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Industrial cord connectors |
Type |
Connector Body |
Turnlock Connector |
|
|
Application |
Heavy Duty Industrial |
Industrial |
environmental conditions |
Indoor Dry unless protected by additional means |
- |
Mounting |
Cord |
Connector |
nema rating |
L14-30R |
L14-30R |
standard |
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 |
UL 498 |