Item Comparison: AHCL1520C, L1520C

Item

AHCL1520C - CCL Conn 20A 250V 3PH 3P4W-BL&BK - Eaton

AHCL1520C
CCL Conn 20A 250V 3PH 3P4W-BL&BK

$30.80 Each

$1,232.00 (40 Each)

QTY:
Each
Add
L1520C - Turnlok Connector 4W 20A 3P 250V - Legrand-Pass & Seymour

L1520C
Turnlok Connector 4W 20A 3P 250V

$55.4529 Each

$554.53 (10 Each)

QTY:
Each
Add
Nacogdoches 0 9
All Stores 317 261
Vendor Eaton Legrand-Pass & Seymour
Catalog Number AHCL1520C L1520C
Manufacturer Number AHCL1520C L1520C
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00032664755590 00785007152012
Weight per package 10 (lbs/each) 0.376 (lbs/each)
Description AHCL1520C CCL Conn 20A 250V 3PH 3P4W-BL&BK
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 250 V, Back, Blue, Black, Ultra Grip, Nylon, L15-20, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
L1520C Turnlok Connector 4W 20A 3P 250V
Locking Device Turnlock Connector, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.38 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.80 (Each) $55.45 (Each)
Carton/Reel $308.00 (10 Each) $55.45 (1 Each)
Standard Packaging/Reel $1,232.00 (40 Each) $554.53 (10 Each)
amperage rating - 20
Current Rating - 20 A
Material - Nylon
Number of Wires - 3
Poles - 2
Voltage Rating - 250 V ac
Wire Size - #18 to #8 AWG
Diameter - 2.20 in;0.225 to 1.150 in (Cord)
Length - 3.3 in
Size - 3.3 in
Description CCL CONN 20A 250V 3PH 3P4W-BL&BK TURNLOK CONNECTOR 4W 20A 3P 250V
extra long description EWD AHCL1520C CCL Conn 20A 250V 3PH P&S L1520C TURNLOK CONNECTOR 4W 20A
Features Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design Turnlok Connector 4wire 20amp 3phase 250v
Long Description Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 20A, Industrial, 250 V, Back, Blue, Black, Ultra grip, Nylon, L15-20, Three-pole, Four-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5mm), -40°C (w/o impact) to 60°C (-40°F to 140°F) Locking Device Turnlock Connector, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.38 lb
Product Type CCL Conn 20A 250V 3PH 3P4W-BL&BK Turnlok Connector 4W 20A 3P 250V
Short Description - 20 A, 250 VAC, Locking Device Turnlock Connector, Black/White, 4 Wire
Special Features Industrial grd plugs & conns Excellent Conductivity;Double Dovetail Design
dimensions 2.1300 IN X 2.3000 IN X 3.9400 IN -
Maximum Operating Temperature - +75 °C
media Yes -
Minimum Operating Temperature - -40 °C
package quantity - 1 CT;10 PK
Resistance Properties - Impact;Corrosion Resistant
Standards Met - RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42
Brand Eaton Pass & Seymour/Legrand
Manufacturers Part Number AHCL1520C L1520-C
Category Description Industrial cord connectors Industrial cord connectors
Type Color Coded Locking Turnlock Connector
Weight - 0.38 lb
Application Ind Facilities & Factories - Facility - Other Industrial
Mounting - Connector
nema rating - L15-20R
standard cULus Listed,NOM,NAFTA,RoHS Compliant UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat