Nacogdoches |
0 |
9 |
All Stores |
|
|
|
Vendor |
Wiring Device-Kellems |
Legrand-Pass & Seymour |
Catalog Number |
HBL2423 |
L1520C |
Manufacturer Number |
HBL2423 |
L1520C |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Industrial Cord Connectors
|
UNSPSC |
39121421 - Electrical connector assembly
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00783585038216 |
00785007152012 |
Weight per package |
0.45 (lbs/each) |
0.376 (lbs/each) |
Description |
HBL2423 LKG Conn, 20A 3P 250V, L15-20R, B/W
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A 3-Phase 250V Ac, 3-Pole 4-Wire Grounding, Nema L15-20R, Screw Terminal, Black and White Nylon.
|
L1520C Turnlok Connector 4W 20A 3P 250V
Locking Device Turnlock Connector, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.38 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$60.08 (Each) |
$55.45 (Each) |
Carton/Reel |
$60.08 (1 Each) |
$55.45 (1 Each) |
Standard Packaging/Reel |
$1,802.40 (30 Each) |
$554.53 (10 Each) |
|
amperage rating |
20 |
20 |
connection |
Pressure Screw Terminal |
- |
Current Rating |
20 |
20 A |
insulation |
Insulated Body |
- |
Material |
Nylon |
Nylon |
Number of Conductors |
4 |
- |
Number of Wires |
- |
3 |
Poles |
3-Pole |
2 |
Voltage Rating |
3 Phase 250 VAC |
250 V ac |
Wire Size |
- |
#18 to #8 AWG |
|
|
Diameter |
- |
2.20 in;0.225 to 1.150 in (Cord) |
Length |
- |
3.3 in |
Size |
2.33 in x 2.33 in x 3.86 in |
3.3 in |
|
Description |
LKG CONN, 20A 3P 250V, L15-20R, B/W |
TURNLOK CONNECTOR 4W 20A 3P 250V |
extra long description |
HWDK HBL2423 LKG CONN, 20A 3P 250V, |
P&S L1520C TURNLOK CONNECTOR 4W 20A |
Features |
- |
Turnlok Connector 4wire 20amp 3phase 250v |
Long Description |
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A 3-Phase 250V AC, 3-Pole 4-Wire Grounding, NEMA L15-20R, Screw Terminal, Black and White Nylon. |
Locking Device Turnlock Connector, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.38 lb |
Product Type |
LKG Conn, 20A 3P 250V, L15-20R, B/W |
Turnlok Connector 4W 20A 3P 250V |
Short Description |
- |
20 A, 250 VAC, Locking Device Turnlock Connector, Black/White, 4 Wire |
Special Features |
Standard Product |
Excellent Conductivity;Double Dovetail Design |
|
Maximum Operating Temperature |
- |
+75 °C |
Minimum Operating Temperature |
- |
-40 °C |
package quantity |
- |
1 CT;10 PK |
pallet quantity |
3060 |
- |
Resistance Properties |
- |
Impact;Corrosion Resistant |
Standards Met |
- |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42 |
|
Brand |
WIRING DEVICE-KELLEMS |
Pass & Seymour/Legrand |
Manufacturers Part Number |
HBL2423 |
L1520-C |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Industrial cord connectors |
Type |
Connector Body |
Turnlock Connector |
|
|
Application |
Heavy Duty Industrial |
Industrial |
environmental conditions |
Indoor Dry unless protected by additional means |
- |
Mounting |
Cord |
Connector |
nema rating |
L15-20R |
L15-20R |
standard |
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 |
UL 498 |
Temperature Rating |
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |