Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
AHCL1530C |
L1530C |
Manufacturer Number |
AHCL1530C |
L1530C |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00032664755606 |
00785007153095 |
Weight per package |
10 (lbs/each) |
0.406 (lbs/each) |
Description |
AHCL1530C CCL Conn 30A 250V 3PH 3P4W-BL&BK
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 250 V, Back, Blue, Black, Ultra Grip, Nylon, L15-30, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
|
L1530C Turnlok Connector 4W 30A 3P 250V
Locking Device Turnlock Connector, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.41 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$39.58 (Each) |
$108.75 (Each) |
Carton/Reel |
$395.80 (10 Each) |
$108.75 (1 Each) |
Standard Packaging/Reel |
$1,583.20 (40 Each) |
$1,087.51 (10 Each) |
|
amperage rating |
- |
30 |
Current Rating |
- |
30 A |
Material |
- |
Nylon |
Number of Wires |
- |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
250 V ac |
Wire Size |
- |
#18 to #8 AWG |
|
Diameter |
- |
2.20 in;0.225 to 1.150 in (Cord) |
Length |
- |
3.3 in |
Size |
- |
3.3 in |
|
Description |
CCL CONN 30A 250V 3PH 3P4W-BL&BK |
TURNLOK CONNECTOR 4W 30A 3P 250V |
extra long description |
EWD AHCL1530C CCL Conn 30A 250V 3PH |
P&S L1530C TURNLOK CONNECTOR 4W 30A |
Features |
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design |
Turnlok Connector 4wire 30amp 3phase 250v |
Long Description |
Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 30A, Industrial, 250 V, Back, Blue, Black, Ultra grip, Nylon, L15-30, Three-pole, Four-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5mm), -40°C (w/o impact) to 60°C (-40°F to 140°F) |
Locking Device Turnlock Connector, 30 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.41 lb |
Product Type |
CCL Conn 30A 250V 3PH 3P4W-BL&BK |
Turnlok Connector 4W 30A 3P 250V |
Short Description |
- |
30 A, 250 VAC, Locking Device Turnlock Connector, Black/White, 3 Wire |
Special Features |
Industrial grd plugs & conns |
Excellent Conductivity;Double Dovetail Design |
|
dimensions |
2.1300 IN X 2.3000 IN X 3.9400 IN |
- |
Maximum Operating Temperature |
- |
+75 °C |
media |
Yes |
- |
Minimum Operating Temperature |
- |
-40 °C |
package quantity |
- |
1 ct |
Resistance Properties |
- |
Impact;Corrosion Resistant |
Standards Met |
- |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42 |
|
Brand |
Eaton |
Pass & Seymour/Legrand |
Manufacturers Part Number |
AHCL1530C |
L1530-C |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Color Coded Locking |
Turnlock Connector |
|
|
Application |
Ind Facilities & Factories - Facility - Other |
Industrial |
Mounting |
- |
Connector |
nema rating |
- |
L15-30R |
standard |
NOM,cULus Listed,RoHS Compliant,NAFTA |
UL 498 |