Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Wiring Device-Kellems |
Catalog Number |
L1530P |
HBL2721 |
Manufacturer Number |
L1530P |
HBL2721 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
UNSPSC |
39121403 - Locking plug
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00785007153040 |
00783585039220 |
Weight per package |
0.352 (lbs/each) |
0.35 (lbs/each) |
Description |
L1530P Turnlok Plug 4WIRE 30A 3-PH 250V
Locking Device Turnlock Plug, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB
|
HBL2721 LKG Plug, 30A 3P 250V, L15-30P, B/W
Locking Device Plug, 30 A, 250 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 2.21 In Diameter, Cord Mounted, 2.75 In Length, #16 to #8 Awg (Stranded Copper) Wire Size, Chemical Resistant, 0.25 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$55.44 (Each) |
$58.46 (Each) |
Carton/Reel |
$55.44 (1 Each) |
$58.46 (1 Each) |
Standard Packaging/Reel |
$554.38 (10 Each) |
$1,753.80 (30 Each) |
|
amperage rating |
30 |
30 |
connection |
- |
Screwed Terminal |
Current Rating |
30 A |
30 A |
Material |
Nylon |
Nylon (Housing/Cord Clamp);Clear Polycarbonate (Terminal Retainer);Brass (Blades, Terminal Screws);Cold Rolled Steel - Nickel Plated (Terminal Clamp);Steel - Nickel Plated (Assembly Screws) |
Number of Wires |
3 |
4-Wire |
Phase |
- |
3 |
Poles |
2 |
3-Pole |
Terminal Type |
- |
Screw;Clamp |
Voltage Rating |
250 V ac |
250 V ac |
Wattage |
- |
7 |
Wire Size |
#18 to #8 AWG |
#16 to #8 AWG (Stranded Copper) |
|
Color |
- |
Black/White |
Finish |
- |
Nickel Plated (Terminal Clamp, Assembly Screw) |
|
Diameter |
2.20 in;0.225 to 1.150 in (Cord) |
2.21 in;56.13 mm |
Length |
3.75 in |
2.75 in;69.85 mm |
Size |
3.8 in |
2.33 in x 2.33 in x 2.75 in |
|
Description |
TURNLOK PLUG 4WIRE 30A 3-PH 250V |
LKG PLUG, 30A 3P 250V, L15-30P, B/W |
extra long description |
P&S L1530P TURNLOK PLUG 4WIRE 30A 3 |
HWDK HBL2721 LKG PLUG, 30A 3P 250V, |
Features |
Turnlok Plug 4wire 30amp 3phase 250v |
Locking Devices, Twist-Lock(R), Industrial, Male Insulgrip(R) Plug, 30A 3-Phase 250V AC, 3-Pole 4-Wire Grounding, NEMA L15-30P, Screw Terminal, Black and White Nylon. |
Long Description |
Locking Device Turnlock Plug, 30 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.35 lb |
Locking Device Plug, 30 A, 250 V ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 2.21 in Diameter, Cord Mounted, 2.75 in Length, #16 to #8 AWG (Stranded Copper) Wire Size, Chemical Resistant, 0.25 lb |
Product Type |
Turnlok Plug 4WIRE 30A 3-PH 250V |
LKG Plug, 30A 3P 250V, L15-30P, B/W |
Short Description |
30 A, 250 VAC, Locking Device Turnlock Plug, Black/White, 3 Wire |
Locking Device Plug, 30 A, 250 VAC, Black/White, 3 Poles |
Special Features |
Excellent Conductivity;Double Dovetail Design |
Superior Cord Grip Design Protects Terminations From Excess Strain;Clear, Funnel Shaped Wire Entry For Ease Of Termination |
|
Cord Type |
- |
All Listed Portables |
Maximum Operating Temperature |
+75 °C |
+75 °C |
Minimum Operating Temperature |
-40 °C |
-40 °C |
Mounting Type |
Plug Mount |
Cord Mounted |
package quantity |
1 CT;10 PK |
1 CT;30 PK |
pallet quantity |
- |
3060 |
Resistance Properties |
Impact;Corrosion Resistant |
Chemical Resistant |
Standards Met |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42 |
UL Listed;CSA Certified;Federal Specification Wc-596 |
|
Brand |
Pass & Seymour/Legrand |
WIRING DEVICE-KELLEMS |
Manufacturers Part Number |
L1530-P |
HBL2721 |
|
Category Description |
Industrial cord connectors |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Type |
Turnlock Plug |
Plugs |
|
|
Application |
Industrial |
Extra Heavy Duty Industrial |
environmental conditions |
- |
Indoor Dry unless protected by additional means |
Mounting |
Plug |
Cord |
nema rating |
L15-30P |
NEMA L15-30P |
standard |
UL 498 |
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 |