Nacogdoches |
0 |
9 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
AHCL1530R |
L1530R |
Manufacturer Number |
AHCL1530R |
L1530R |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664758430 |
00785007153057 |
Weight per package |
0.001 (lbs/each) |
0.24 (lbs/each) |
Description |
AHCL1530R CCL Recp 30A 250V 3PH 3P4W BL&BK
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 250 V, Back and Side, Blue, Black, Ultra Grip, Glass Filled Nylon, L15-30, Three-Pole, Four-Wire, Glass-Filled Nylon, -40C (W/O Impact) to 70°C (-40F to 158F)
|
L1530R Turnlok SGL Recp 4WIRE 30A 3P 250V
Turnlock Single Receptacle, 30 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 In Length, Nylon Material, Black, Impact Resistant, 0.2200 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$41.68 (Each) |
$74.51 (Each) |
Carton/Reel |
$416.80 (10 Each) |
$745.06 (10 Each) |
Standard Packaging/Reel |
$2,084.00 (50 Each) |
$3,725.30 (50 Each) |
|
amperage rating |
- |
30 |
Current Rating |
- |
30 A |
Material |
- |
Nylon |
Number of Wires |
- |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
250 V ac |
Wire Size |
- |
4 |
|
Length |
- |
3.3 in |
Size |
- |
3.3 in |
|
Description |
CCL RECP 30A 250V 3PH 3P4W BL&BK |
TURNLOK SGL RECP 4WIRE 30A 3P 250V |
extra long description |
EWD AHCL1530R CCL Recp 30A 250V 3PH |
P&S L1530R TURNLOK SGL RECP 4WIRE 3 |
Features |
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design |
Turnlok Single Receptacle 4wire 30amp 3phase 250v |
Long Description |
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 AWG, 30A, Industrial, 250 V, Back and Side, Blue, Black, Ultra grip, Glass filled Nylon, L15-30, Three-pole, Four-wire, Glass-filled Nylon, -40C (w/o impact) to 70°C (-40F to 158F) |
Turnlock Single Receptacle, 30 A, 250 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 in Length, Nylon Material, Black, Impact Resistant, 0.2200 lb |
Product Type |
CCL Recp 30A 250V 3PH 3P4W BL&BK |
Turnlok SGL Recp 4WIRE 30A 3P 250V |
Short Description |
- |
30 A, 250 VAC, Turnlock Single Receptacle, Black, Screw Connection |
Special Features |
- |
Ultrasonically Welded Together for Unrivaled Strength |
|
Compatible Wire Size |
- |
#14 to #10 AWG |
Connection Type |
- |
Back Wire |
dimensions |
1.6200 IN X 1.0600 IN X 3.6400 IN |
- |
media |
Yes |
- |
Mounting Type |
- |
Receptacle |
package quantity |
- |
1 ct |
Receptacle Type |
- |
Turnlock Single |
Resistance Properties |
- |
Impact Resistant |
Standards Met |
- |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
|
Brand |
Eaton |
Pass & Seymour/Legrand |
Manufacturers Part Number |
AHCL1530R |
L1530-R |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Color Coded Locking |
Turnlock Single Receptacle |
|
|
Application |
Ind Facilities & Factories - Facility - Other |
Industrial |
Mounting |
- |
Receptacle |
nema rating |
- |
15-30R |
standard |
NOM,CSA Certified,UL Listed,Federal Specification Classification 6233 01,RoHS Compliant,NAFTA |
UL 498 |