Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
WDK |
Catalog Number |
L1530R |
HBL2720 |
Manufacturer Number |
L1530R |
HBL2720 |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Industrial Cord Connectors
|
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007153057 |
00783585236131 |
Weight per package |
0.24 (lbs/each) |
0.3 (lbs/each) |
Description |
L1530R Turnlok SGL Recp 4WIRE 30A 3P 250V
Turnlock Single Receptacle, 30 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 In Length, Nylon Material, Black, Impact Resistant, 0.2200 LB
|
HBL2720 LKG RCPT, 30A 3P 250V, L15-30R, BK
Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Delta 250V Ac, 3-Pole 4-Wire Grounding, L15-30R, Screw Terminal, Black.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$74.51 (Each) |
$80.30 (Each) |
Carton/Reel |
$745.06 (10 Each) |
$80.30 (1 Each) |
Standard Packaging/Reel |
$3,725.30 (50 Each) |
$803.00 (10 Each) |
|
amperage rating |
30 |
30 |
connection |
- |
Screw Terminal |
Current Rating |
30 A |
30 |
Material |
Nylon |
Nylon |
Number of Wires |
3 |
4-Wire |
Phase |
- |
3 |
Poles |
2 |
3-Pole |
Voltage Rating |
250 V ac |
3 Phase 250 VAC |
Wattage |
- |
7,500 |
Wire Size |
4 |
#16 to #8 |
|
Length |
3.3 in |
- |
Size |
3.3 in |
3.28 in x 1.7 in x 1.31 in |
|
Description |
TURNLOK SGL RECP 4WIRE 30A 3P 250V |
LKG RCPT, 30A 3P 250V, L15-30R, BK |
extra long description |
P&S L1530R TURNLOK SGL RECP 4WIRE 3 |
HWDK HBL2720 LKG RCPT, 30A 3P 250V, |
Features |
Turnlok Single Receptacle 4wire 30amp 3phase 250v |
- |
Long Description |
Turnlock Single Receptacle, 30 A, 250 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 in Length, Nylon Material, Black, Impact Resistant, 0.2200 lb |
Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30R, Screw Terminal, Black. |
Product Type |
Turnlok SGL Recp 4WIRE 30A 3P 250V |
LKG RCPT, 30A 3P 250V, L15-30R, BK |
Short Description |
30 A, 250 VAC, Turnlock Single Receptacle, Black, Screw Connection |
- |
Special Features |
Ultrasonically Welded Together for Unrivaled Strength |
Standard |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Back Wire |
- |
Dielectric Strength |
- |
Withstands 2,000V minimum |
Mounting Type |
Receptacle |
- |
package quantity |
1 ct |
- |
pallet quantity |
- |
2520 |
Receptacle Type |
Turnlock Single |
- |
Resistance Properties |
Impact Resistant |
- |
Standards Met |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
- |
|
Brand |
Pass & Seymour/Legrand |
WIRING DEVICE-KELLEMS |
Manufacturers Part Number |
L1530-R |
HBL2720 |
|
Category Description |
Industrial cord connectors |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Type |
Turnlock Single Receptacle |
Single Flush Receptacle |
|
|
Application |
Industrial |
Heavy Duty Industrial |
environmental conditions |
- |
Indoor Dry unless protected by additional means |
Mounting |
Receptacle |
Screw Mount |
nema rating |
15-30R |
L15-30R |
standard |
UL 498 |
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 |