Nacogdoches |
0 |
11 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
L145T848G840DX2G |
L15T848GC840DX2 |
Manufacturer Number |
KT-LED14.5T8-48G-840-DX2 /G2 |
KT-LED15T8-48GC-840-DX2-CP |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Shape & Circular Lamps
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654150024 |
00890949016336 |
Weight per package |
0.64 (lbs/each) |
0.66 (lbs/each) |
Description |
L145T848G840DX2G 14.5W Led T8 48" 40K DBL/SNGL Ended - Non-Coated
14.5W Led T8 Tube, Gen 2, Glass Contruction, 4FT, 4000K, 120-277V Input, 25 PCS Carton, Direct Drive, Single or Double Ended Wiring.
|
L15T848GC840DX2 ***Please Use Catalog L15T848GC840DX2G***
T8 Led Lamp, 240 ° Beam Angle, >83, 4000 K, 1850 LM Brightness (Lumens), 15 W, 120 to 277 V Ac, 0.16 A @ 120 V Ac;0.07 A @ 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 In Diameter, 47.15 In Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.34 (Each) |
$10.87 (Each) |
Carton/Reel |
$208.50 (25 Each) |
$271.75 (25 Each) |
Standard Packaging/Reel |
$208.50 (25 Each) |
$271.75 (25 Each) |
|
Ballast Type |
N/A |
N/A |
Current Rating |
- |
0.16 A @ 120 V ac;0.07 A @ 277 V ac |
Material |
- |
Glass |
Number of Lamps |
N/A |
N/A |
Shape |
- |
T8 |
Voltage Rating |
- |
120 to 277 V ac |
Wattage |
14.5 |
15 W |
|
Base Type |
G13 |
G13 Medium Bi-pin |
Color Rendering Index |
- |
>83 |
color rendering index (cri) |
>80 Deg |
>80 Deg |
color temperature |
4000 |
4000 K |
Finish |
- |
Frosted |
housing color |
N/A |
N/A |
|
Diameter |
- |
1.10 in |
Length |
- |
47.15 in |
|
Additional Information |
- |
Replacement for Conventional Fluorescent Lamp;Single or Double-Ended Wiring;50,000+ Hour Lifetime;Approximately 40% More Energy Efficient that Standard F32T8 Lamps;Environmentally Friendly: No Mercury Used;Instant Startup;Frosted Lens Eliminates Pixelation |
Construction |
Frosted Glass |
N/A |
Description |
14.5W LED T8 48" 40K DBL/SNGL ENDED - NON-COATED |
15W LED T8 48" 40K LINE DBL/SNGL ENDED |
extra long description |
Key KT-LED14.5T8-48G-840-DX2 /G2 14 |
Key KT-LED15T8-48GC-840-DX2-CP 15W, |
Long Description |
14.5W LED T8 Tube, Gen 2, Glass Contruction, 4ft, 4000K, 120-277V Input, 25 pcs Carton, Direct Drive, Single or Double Ended Wiring. |
T8 LED Lamp, 240 ° Beam Angle, >83, 4000 K, 1850 lm Brightness (Lumens), 15 W, 120 to 277 V ac, 0.16 A @ 120 V ac;0.07 A @ 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 in Diameter, 47.15 in Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty |
Product Type |
14.5W Led T8 Tube, Gen 2, Glass Contruction, 4FT, 4000K, 120 |
T8 LED Lamp |
Short Description |
- |
T8 LED Lamp, 4000K, 1850 lm, 15W, 48", Double End |
|
average life |
- |
50000+ h |
beam angle |
240 Deg |
240 ° |
Brightness (Lumens) |
- |
1850 lm |
Circuit Type |
N/A |
N/A |
Input Voltage |
120-277V |
120-277V |
ip rating |
N/A |
N/A |
lumens |
2000 |
1950 |
Maximum Operating Temperature |
- |
+45 °C;+113 °F |
Minimum Operating Temperature |
- |
-20 °C;-4 °F |
Nominal Length |
48 in |
48 in |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
package quantity |
- |
12 PK;25 PK |
Power Factor |
- |
>0.9 |
Sensor Type |
N/A |
N/A |
Standards Met |
- |
DLC Listed;UL Listed;cULus Listed;UL Recognized;RoHS Compliant;ETL Sanitation Listed;NSF/ANSI Standard 2 |
Warranty |
- |
5 yr |
Wire Type |
N/A |
N/A |
Wiring Type |
- |
Double End |
|
Brand |
Keystone |
Keystone Technologies |
Manufacturers Part Number |
KT-LED14.5T8-48G-840-DX2 /G2 |
KT-LED15T8-48GC-840-DX2 |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |