Nacogdoches |
1,131 |
5 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
L15T848GC850DX2G |
L18.5T848GC850DX |
Manufacturer Number |
KT-LED15T8-48GC-850-DX2 /G2 |
KT-LED18.5T8-48GC-850-DX2 /G2-CP |
Category |
Enhanced Commodity Codes -
Lighting
|
Unassigned
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654150086 |
00843654120966 |
Weight per package |
0.66 (lbs/each) |
0.66 (lbs/each) |
Description |
L15T848GC850DX2G 15W Led T8 48" 50K DBL/SNGL Ended Coated Glass G2
14.5W Led T8 Tube, Gen 2, Shatter-Proof Coated Glass Contruction, 4FT, 5000K, 120-277V Input, 25 PCS Carton, Direct Drive, Single or Double Ended Wiring.
|
L18.5T848GC850DX 18.5W Led T8 48" 50K Line DBL/SNGL Ended GC 2600LM
18.5W Led T8 Tube, Glass Contruction, 4FT, 5000K, 120-277V Input, 25 PCS Carton, Direct Drive Single or Double Ended. Gen.2
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.99 (Each) |
$9.86 (Each) |
Carton/Reel |
$224.75 (25 Each) |
$246.50 (25 Each) |
Standard Packaging/Reel |
$224.75 (25 Each) |
$246.50 (25 Each) |
|
Ballast Type |
N/A |
N/A |
Number of Lamps |
N/A |
N/A |
Wattage |
15 |
18.5 |
|
Base Type |
G13 |
G13 |
color rendering index (cri) |
>80 Deg |
>80 Deg |
color temperature |
5000 |
5000 |
housing color |
N/A |
N/A |
|
Construction |
Frosted Shatterproof Glass |
Frosted Shatterproof Glass |
Description |
15W LED T8 48" 50K DBL/SNGL ENDED COATED GLASS G2 |
18.5W LED T8 48" 50K LINE DBL/SNGL ENDED GC 2600LM |
extra long description |
Key KT-LED15T8-48GC-850-DX2 /G2 14. |
Key KT-LED18.5T8-48GC-850-DX2 /G2-C |
Long Description |
14.5W LED T8 Tube, Gen 2, Shatter-Proof Coated Glass Contruction, 4ft, 5000K, 120-277V Input, 25 pcs Carton, Direct Drive, Single or Double Ended Wiring. |
18.5W LED T8 Tube, Glass Contruction, 4ft, 5000K, 120-277V Input, 25 pcs Carton, Direct Drive Single or Double Ended. Gen.2 |
Product Type |
14.5W Led T8 Tube, Gen 2, Shatter-Proof Coated Glass Contruc |
18.5W, 2600 Lumen, 4' 240' Beam Angle, Ballast Bypass, DLC 4 |
|
beam angle |
240 Deg |
240 Deg |
Circuit Type |
N/A |
N/A |
Input Voltage |
120-277V |
120-277V |
ip rating |
N/A |
N/A |
lumens |
2000 |
2600 |
Nominal Length |
48 in |
48 in |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
Sensor Type |
N/A |
N/A |
Warranty |
- |
5 |
Wire Type |
N/A |
N/A |
|
Brand |
Keystone |
Keystone |
Manufacturers Part Number |
KT-LED15T8-48GC-850-DX2 /G2 |
KT-LED18.5T8-48GC-850-DX2 /G2- |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |