Item Comparison: HBL2733, L1630C

Item

HBL2733 - LKG Conn, 30A 3P 480V, L16-30R, B/W - Wiring Device-Kellems

HBL2733
LKG Conn, 30A 3P 480V, L16-30R, B/W

$134.44 Each

$4,033.20 (30 Each)

QTY:
Each
Add
L1630C - Turnlok Connector 4W 30A 3P 480V - Legrand-Pass & Seymour

L1630C
Turnlok Connector 4W 30A 3P 480V

$109.8438 Each

$1,098.44 (10 Each)

QTY:
Each
Add
Nacogdoches 0 4
All Stores 17 264
Vendor Wiring Device-Kellems Legrand-Pass & Seymour
Catalog Number HBL2733 L1630C
Manufacturer Number HBL2733 L1630C
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Nema Rated Turnlok Plugs, Connectors, & Recepticles Industrial Cord Connectors
UNSPSC 39121421 - Electrical connector assembly 39121403 - Locking plug
UPC/EAN/GTIN 00783585039336 00785007163018
Weight per package 0.4 (lbs/each) 0.402 (lbs/each)
Description HBL2733 LKG Conn, 30A 3P 480V, L16-30R, B/W
Locking Device Connector, 30 A, 480 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 2.21 In Diameter, Cord Mounted, 3.86 In Length, #16 to #8 Awg (Stranded Copper) Wire Size, Impact and Chemical Resistant, 0.35 LB
L1630C Turnlok Connector 4W 30A 3P 480V
Locking Device Turnlock Connector, 30 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.4 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $134.44 (Each) $109.84 (Each)
Carton/Reel $134.44 (1 Each) $109.84 (1 Each)
Standard Packaging/Reel $4,033.20 (30 Each) $1,098.44 (10 Each)
amperage rating 30 30
connection Pressure Screw Terminal -
Current Rating 30 A 30 A
insulation Insulated Body -
Material Nylon (Housing/Cord Clamp);Clear Polycarbonate (Terminal Retainer);Brass (Blades, Terminal Screws);Cold Rolled Steel - Nickel Plated (Terminal Clamp);Steel - Nickel Plated (Assembly Screws) Nylon
Number of Conductors 4 -
Number of Wires 4 3
Poles 3-Pole 2
Terminal Type Screw;Clamp -
Voltage Rating 480 V ac 480
Wire Size #16 to #8 AWG (Stranded Copper) #18 to #8 AWG
Color Black/White -
Finish Nickel Plated (Terminal Clamp, Assembly Screw) -
Diameter 2.21 in;56.13 mm 2.20 in;0.225 to 1.150 in (Cord)
Length 3.86 in;98.04 mm 3.3 in
Size 2.33 in x 2.33 in x 3.86 in 3.3 in
Description LKG CONN, 30A 3P 480V, L16-30R, B/W TURNLOK CONNECTOR 4W 30A 3P 480V
extra long description HWDK HBL2733 LKG CONN, 30A 3P 480V, P&S L1630C TURNLOK CONNECTOR 4W 30A
Features Locking Devices, Twist-Lock(R), Industrial, Female Insulgrip(R) Connector Body, 30A 3-Phase 480V AC, 3-Pole 4-Wire Grounding, NEMA L16-30R, Screw Terminal, Black and White Nylon. Turnlok Connector 4wire 30amp 3phase 480v
Long Description Locking Device Connector, 30 A, 480 V ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 2.21 in Diameter, Cord Mounted, 3.86 in Length, #16 to #8 AWG (Stranded Copper) Wire Size, Impact and Chemical Resistant, 0.35 lb Locking Device Turnlock Connector, 30 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.4 lb
Product Type LKG Conn, 30A 3P 480V, L16-30R, B/W Turnlok Connector 4W 30A 3P 480V
Short Description Locking Device Connector, 30 A, 480 VAC, Black/White 30 A, 480 V, Locking Device Turnlock Connector, Black/White
Special Features Secure Grip;Cord Grip Design Protects Terminations From Excess Strain;Clear, Funnel Shaped Wire Entry For Ease Of Termination Excellent Conductivity;Double Dovetail Design
Maximum Operating Temperature +75 °C +75 °C
Minimum Operating Temperature -40 °C -40 °C
Mounting Type Cord Mounted -
package quantity 1 CT;30 PK 1 CT;10 PK
pallet quantity 2880 -
Resistance Properties Impact and Chemical Resistant Impact;Corrosion Resistant
Standards Met UL Listed;CSA Certified;Federal Specification Wc-596 RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42
Brand WIRING DEVICE-KELLEMS Pass & Seymour/Legrand
Manufacturers Part Number HBL2733 L1630-C
Category Description NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES Industrial cord connectors
Type Connector Body Turnlock Connector
Weight 0.35 lb 0.4 lb
Application Heavy Duty Industrial Industrial
environmental conditions Indoor Dry unless protected by additional means -
Mounting Cord Connector
nema rating NEMA L16-30R L16-30R
standard Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat