Nacogdoches |
0 |
43 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
AHCL1630R |
L1630R |
Manufacturer Number |
AHCL1630R |
L1630R |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664758591 |
00785007163056 |
Weight per package |
0.001 (lbs/each) |
0.2452 (lbs/each) |
Description |
AHCL1630R CCL Recp 30A 480V 3PH 3P4W RD&BK
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 480 V, Back and Side, Red, Black, Ultra Grip, Glass Filled Nylon, L16-30, Three-Pole, Four-Wire, Glass-Filled Nylon, -40C (W/O Impact) to 70C (-40F to 158F)
|
L1630R Turnlok SGL Rec 4W 30A 3P 480V
Turnlock Single Receptacle, 30 A, 480 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 In Length, Nylon Material, Black, Impact Resistant, 0.2500 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$43.50 (Each) |
$76.46 (Each) |
Carton/Reel |
$435.00 (10 Each) |
$764.58 (10 Each) |
Standard Packaging/Reel |
$2,175.00 (50 Each) |
$3,822.88 (50 Each) |
|
amperage rating |
- |
30 |
Current Rating |
- |
30 A |
Material |
- |
Nylon |
Number of Wires |
- |
3 |
Poles |
- |
Double Pole |
Voltage Rating |
- |
480 |
Wire Size |
- |
4 |
|
Length |
- |
3.3 in |
Size |
- |
3.3 in |
|
Description |
CCL RECP 30A 480V 3PH 3P4W RD&BK |
TURNLOK SGL REC 4W 30A 3P 480V |
extra long description |
EWD AHCL1630R CCL Recp 30A 480V 3PH |
P&S L1630R TURNLOK SGL REC 4W 30A 3 |
Features |
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design |
Turnlok Single Receptacle 4wire 30amp 3phase 480v |
Long Description |
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 AWG, 30A, Industrial, 480 V, Back and Side, Red, Black, Ultra grip, Glass filled Nylon, L16-30, Three-pole, Four-wire, Glass-filled Nylon, -40C (w/o impact) to 70C (-40F to 158F) |
Turnlock Single Receptacle, 30 A, 480 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 in Length, Nylon Material, Black, Impact Resistant, 0.2500 lb |
Product Type |
CCL Recp 30A 480V 3PH 3P4W RD&BK |
Turnlok SGL Rec 4W 30A 3P 480V |
Short Description |
- |
30 A, 480 V, Turnlock Single Receptacle, Black |
Special Features |
- |
Ultrasonically Welded Together for Unrivaled Strength |
|
Compatible Wire Size |
- |
#14 to #10 AWG |
Connection Type |
- |
Back Wire |
dimensions |
1.6200 IN X 1.0600 IN X 3.6400 IN |
- |
media |
Yes |
- |
Mounting Type |
- |
Receptacle |
package quantity |
- |
1 ct |
Receptacle Type |
- |
Turnlock Single |
Resistance Properties |
- |
Impact Resistant |
Standards Met |
- |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
Voltage |
- |
480.0 V |
|
Brand |
Eaton |
Pass & Seymour/Legrand |
Manufacturers Part Number |
AHCL1630R |
L1630-R |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Color Coded Locking |
Turnlock Single Receptacle |
|
|
|
Application |
Ind Facilities & Factories - Facility - Other |
Industrial |
Mounting |
- |
Receptacle |
nema rating |
- |
16-30R |
standard |
NOM,UL Listed,CSA Certified,Federal Specification Classification 6233 01,RoHS Compliant,NAFTA |
CULUS, UL 498 |