Nacogdoches |
43 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
L1630R |
AHL1630R |
Manufacturer Number |
L1630R |
AHL1630R |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Industrial Cord Connectors
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007163056 |
00040893677552 |
Weight per package |
0.2452 (lbs/each) |
0.35 (lbs/each) |
Description |
L1630R Turnlok SGL Rec 4W 30A 3P 480V
Turnlock Single Receptacle, 30 A, 480 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 In Length, Nylon Material, Black, Impact Resistant, 0.2500 LB
|
AHL1630R Recp Single 30A 480V 3PH 3P4W H/L BK
Single Receptacle, 30 A, 480 V, 3 Poles, 4 Wires, #14 to #8 Awg Compatible Wire Size, Screw Connection, 1.62 In Length, 1.12 In Width, Glass-Filled Nylon Material, Black
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$76.46 (Each) |
$86.45 (Each) |
Carton/Reel |
$764.58 (10 Each) |
$864.50 (10 Each) |
Standard Packaging/Reel |
$3,822.88 (50 Each) |
$4,322.50 (50 Each) |
|
amperage rating |
30 |
- |
Current Rating |
30 A |
30 A |
Material |
Nylon |
Glass-Filled Nylon |
Number of Wires |
3 |
4 |
Poles |
Double Pole |
- |
Voltage Rating |
480 |
- |
Wire Size |
4 |
- |
|
|
Length |
3.3 in |
1.62 in |
Size |
3.3 in |
- |
Width |
- |
1.12 in |
|
Description |
TURNLOK SGL REC 4W 30A 3P 480V |
RECP SINGLE 30A 480V 3PH 3P4W H/L BK |
extra long description |
P&S L1630R TURNLOK SGL REC 4W 30A 3 |
EWD AHL1630R RECP SINGLE 30A 480V 3 |
Features |
Turnlok Single Receptacle 4wire 30amp 3phase 480v |
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments. |
Long Description |
Turnlock Single Receptacle, 30 A, 480 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 in Length, Nylon Material, Black, Impact Resistant, 0.2500 lb |
Single Receptacle, 30 A, 480 V, 3 Poles, 4 Wires, #14 to #8 AWG Compatible Wire Size, Screw Connection, 1.62 in Length, 1.12 in Width, Glass-Filled Nylon Material, Black |
Product Type |
Turnlok SGL Rec 4W 30A 3P 480V |
Recp Single 30A 480V 3PH 3P4W H/L BK |
Short Description |
30 A, 480 V, Turnlock Single Receptacle, Black |
30 A, 480 V, Single Receptacle, Black |
Special Features |
Ultrasonically Welded Together for Unrivaled Strength |
Wiring Type Back and Side Wire |
|
Compatible Wire Size |
#14 to #10 AWG |
#14 to #8 AWG |
Connection Type |
Back Wire |
Screw |
Mounting Type |
Receptacle |
- |
package quantity |
1 ct |
10 CT;50 PK |
Receptacle Type |
Turnlock Single |
Single |
Resistance Properties |
Impact Resistant |
- |
Standards Met |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
UL Listed;CSA Certified |
Voltage |
480.0 V |
- |
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
L1630-R |
AHL1630R |
|
Category Description |
Industrial cord connectors |
Residential receptacles |
Type |
Turnlock Single Receptacle |
Locking Receptacle |
|
|
|
Application |
Industrial |
Industrial |
Mounting |
Receptacle |
- |
nema rating |
16-30R |
16-30 |
standard |
CULUS, UL 498 |
CSA certified,UL,RoHS Compliant |