Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
L2038 |
AL20N |
Manufacturer Number |
L2038 |
AL2/0N |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00662381034083 |
00662381031013 |
Weight per package |
0.08 (lbs/each) |
0.07 (lbs/each) |
Description |
L2038 2/0 1-Hole Long Barrel Compression Lug 3/8" Bolt
Copper Compression Lug, 2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Black Insulation Color, 1 Conductor, +90 °C Operating Temperature, 2.677 In Overall Length, 35 KV, 0.08 LB/Ea
|
AL20N 2/0 Al/Cu 2 Hole Compression Lug
2HOLESTANDARD Barrelaluminum Compression Lug 2/0 Awg -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.95 (Each) |
$19.29 (Each) |
Carton/Reel |
$9.95 (1 Each) |
$19.29 (1 Each) |
Standard Packaging/Reel |
$248.77 (25 Each) |
$231.54 (12 Each) |
|
Material |
Copper |
Aluminum |
Number of Conductors |
1 |
- |
Voltage Rating |
600 V |
600 V |
|
Color |
Black |
OLIVE |
Conductor Material |
Copper |
- |
Finish |
Tin Plated |
Tin Plated Bronze |
Insulation Color |
Black |
- |
|
Overall Length |
2.677 in |
- |
Size |
L=2.67 - W=.815 - OD=.563 - ID=.441 |
L=4.79 - W=.937 - OD=.690 - ID=.440 |
|
Description |
2/0 1-HOLE LONG BARREL COMPRESSION LUG 3/8" BOLT |
2/0 AL/CU 2 HOLE COMPRESSION LUG |
extra long description |
NSI L2038 CU CMP Lug Long 2/0 AWG 3 |
NSI AL2/0N AL/CU CMP Lug 4/0 AWG 3/ |
Features |
1 Hole Long Barrel Copper Compression Lug 2/0 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. . |
2HoleStandard BarrelAluminum Compression Lug 2/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Long Description |
Copper Compression Lug, 2/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Black Insulation Color, 1 conductor, +90 °C Operating Temperature, 2.677 in Overall Length, 35 kV, 0.08 lb/EA |
2HoleStandard BarrelAluminum Compression Lug 2/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Product Type |
Cu CMP Lug Long 2/0 Awg 3/8 Bolt Size |
Al/Cu CMP Lug 4/0 Awg 3/8 Bolt Size |
Short Description |
Copper Compression Lug, Non-Insulated, 2.677 in L, 35 kV, 3/8" Bolt |
- |
Special Features |
Long Barrel;High Conductivity |
2/0 AWG (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing |
|
Cable Size |
2/0 AWG (STR) |
2/0 AWG (STR) |
For Stud Size |
3/8 in |
- |
for use with |
Terminate;Splice;Tap Power Connectors |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
2/0 AWG (Stranded) |
- |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
35 kV |
- |
Number of Holes |
1 |
2 |
package quantity |
25 CT |
- |
Standards Met |
UL Listed 486A, 467;cULus Listed;NEC 310.15 |
- |
Stud Size |
3/8 |
1/2 |
Warranty |
1 YEAR |
1 YEAR |
|
Brand |
NSi |
NSi |
Manufacturers Part Number |
L2038 |
AL2/0N |
sub brand |
NSI |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Long Barrel - One Hole |
Standard Barrel - Two Hole |
|
|
Application |
Terminate, Splice, Tap Power Connectors |
Terminate, Splice, Tap Power Connectors |
environmental conditions |
90 C |
90 C |
Mounting |
3/8 Mounting Hole |
1/2 Mounting Holes |
standard |
UL486A/B, UL467 (8 AWG -3/0 AWG) |
UL486A/B |