Item Comparison: L2038, L2048

Item

L2038 - 2/0 1-Hole Long Barrel Compression Lug 3/8" Bolt - Nsi

L2038
2/0 1-Hole Long Barrel Compression Lug 3/8" Bolt

$9.9509 Each

$248.77 (25 Each)

QTY:
Each
Add
L2048 - 2/0 1-Hole Long Barrel Compression Lug 1/2" Bolt - Nsi

L2048
2/0 1-Hole Long Barrel Compression Lug 1/2" Bolt

$11.0046 Each

$275.12 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 417 259
Vendor Nsi Nsi
Catalog Number L2038 L2048
Manufacturer Number L2038 L2048
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00662381034083 00662381034090
Weight per package 0.08 (lbs/each) 0.08 (lbs/each)
Description L2038 2/0 1-Hole Long Barrel Compression Lug 3/8" Bolt
Copper Compression Lug, 2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Black Insulation Color, 1 Conductor, +90 °C Operating Temperature, 2.677 In Overall Length, 35 KV, 0.08 LB/Ea
L2048 2/0 1-Hole Long Barrel Compression Lug 1/2" Bolt
Copper Compression Lug, 2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Black Insulation Color, 1 Conductor, +90 °C Operating Temperature, 2.677 In Overall Length, 35 KV, 0.08 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.95 (Each) $11.00 (Each)
Carton/Reel $9.95 (1 Each) $11.00 (1 Each)
Standard Packaging/Reel $248.77 (25 Each) $275.12 (25 Each)
Material Copper Copper
Number of Conductors 1 1
Voltage Rating 600 V 600 V
Color Black Black
Conductor Material Copper Copper
Finish Tin Plated Tin Plated
Insulation Color Black Black
Overall Length 2.677 in 2.677 in
Size L=2.67 - W=.815 - OD=.563 - ID=.441 L=2.67 - W=.815 - OD=.563 - ID=.441
Description 2/0 1-HOLE LONG BARREL COMPRESSION LUG 3/8" BOLT 2/0 1-HOLE LONG BARREL COMPRESSION LUG 1/2" BOLT
extra long description NSI L2038 CU CMP Lug Long 2/0 AWG 3 NSI L2048 CU CMP Lug Long 2/0 AWG 1
Features 1 Hole Long Barrel Copper Compression Lug 2/0 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. . 1 Hole Long Barrel Copper Compression Lug 2&frasl-0 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Long Description Copper Compression Lug, 2/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Black Insulation Color, 1 conductor, +90 °C Operating Temperature, 2.677 in Overall Length, 35 kV, 0.08 lb/EA Copper Compression Lug, 2/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Black Insulation Color, 1 conductor, +90 °C Operating Temperature, 2.677 in Overall Length, 35 kV, 0.08 lb/EA
Product Type Cu CMP Lug Long 2/0 Awg 3/8 Bolt Size Copper Compression Lug
Short Description Copper Compression Lug, Non-Insulated, 2.677 in L, 35 kV, 3/8" Bolt Copper Compression Lug, Non-Insulated, 2.677 in L, 35 kV, 3/8" Bolt
Special Features Long Barrel;High Conductivity Long Barrel;High Conductivity
Cable Size 2/0 AWG (STR) 2/0 AWG (STR)
For Stud Size 3/8 in 1/2 in
for use with Terminate;Splice;Tap Power Connectors Terminate;Splice;Tap Power Connectors
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size 2/0 AWG (Stranded) 2/0 AWG (Stranded)
Maximum Operating Temperature +90 °C +90 °C
Maximum Voltage Rating 35 kV 35 kV
Number of Holes 1 1
package quantity 25 CT 25 CT
Standards Met UL Listed 486A, 467;cULus Listed;NEC 310.15 UL Listed 486A, 467;cULus Listed;NEC 310.15
Stud Size 3/8 1/2
Warranty 1 YEAR 1 YEAR
Brand NSi NSi
Manufacturers Part Number L2038 L2048
sub brand NSI NSI
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Long Barrel - One Hole Long Barrel - One Hole
Weight 0.08 lb/EA 0.08 lb/EA
Application Terminate, Splice, Tap Power Connectors Terminate, Splice, Tap Power Connectors
environmental conditions 90 C 90 C
Mounting 3/8 Mounting Hole 1/2 Mounting Hole
standard UL486A/B, UL467 (8 AWG -3/0 AWG) UL486A/B, UL467 (8 AWG -3/0 AWG)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat