Item Comparison: L250N, LCC25012X

Item

L250N - 250MCM 2-Hole Long Barrel Compression Lug 1/2" Bol - Nsi

L250N
250MCM 2-Hole Long Barrel Compression Lug 1/2" Bol

$18.9864 Each

$474.66 (25 Each)

QTY:
Each
Add
LCC25012X - 250MCM 2HOLE Lug - Panduit

LCC25012X
250MCM 2HOLE Lug

$10.195 Each

$101.95 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 484 307
Vendor Nsi Panduit
Catalog Number L250N LCC25012X
Manufacturer Number L250N LCC250-12-X
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Terminals
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00662381035134 00074983902453
Weight per package 0.27 (lbs/each) 2.52 (lbs/each)
Description L250N 250MCM 2-Hole Long Barrel Compression Lug 1/2" Bol
2HOLE Long Barrel Copper Compression LUG250 MCM-1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
LCC25012X 250MCM 2HOLE Lug
The LCC250-12-X Tin-Plated Copper Compression Lug Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.99 (Each) $10.20 (Each)
Carton/Reel $18.99 (1 Each) $10.20 (1 Each)
Standard Packaging/Reel $474.66 (25 Each) $101.95 (10 Each)
Material Copper Tin-Plated Copper
Voltage Rating 600 V -
Color Yellow Yellow
Finish Tin Plated -
Size L=4.96 - W=1.09 - OD=.750 - ID=.590 250 kcmil Code
Description 250MCM 2-HOLE LONG BARREL COMPRESSION LUG 1/2" BOL 250MCM 2HOLE LUG
extra long description NSI L250N CU CMP Lug Long 250 MCM N PAN LCC250-12-X Pan-Lug™ LCC250-12-
Features 2Hole Long Barrel Copper Compression Lug250 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. -
Long Description 2Hole Long Barrel Copper Compression Lug250 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. The LCC250-12-X Tin-Plated Copper Compression Lug Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified.
Product Type Cu CMP Lug Long 250 MCM Nema MTG Spac Pan-Lug™ LCC250-12-X Comp. Lug, 250, Tin PLT Copper, STRT, T
Special Features 250 MCM (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Cable Size 250 MCM (STR) -
media - Yes
Number of Holes 1 2
Stud Size 1/2 1/2
Warranty 1 YEAR -
Brand NSi PANDUIT
Manufacturers Part Number L250N LCC250-12-X
Category Description Comp & Mech Lugs and Butt Splices TERMINALS
Type Long Barrel - Two Hole Compression Lug
Application Terminate, Splice, Tap Power Connectors -
environmental conditions 90 C -
Mounting 1/2 Mounting Holes 1-11/16
standard UL486A/B C22.2 No. 65-13, 486A-486B File #E52164
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat