Nacogdoches |
31 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
L27PSHIDE268CSBD |
L27HIDE26850DG2 |
Manufacturer Number |
KT-LED27PSHID-E26-8CSB-D |
KT-LED27HID-E26-850-D /G2-DP |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654134727 |
00890949019474 |
Weight per package |
0.0525 (lbs/each) |
0.84 (lbs/each) |
Description |
L27PSHIDE268CSBD 18/22/27W Led Hid Repl 3K/4K/5K Med 2600-3900 LM
27W, Color & Power Selectable , 27/22/18W, 3K/4K/5K, E26, Directdrive
|
L27HIDE26850DG2 **Discontinued** 27W Led Hid 50K Med Base 3915LM
Hid Replacement Led Lamp, Bollard;Decorative Lighting;High Bay;Post Tops Application, 50000+ H Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 3830 LM Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.10 A @ 277 V;0.23 A @ 120 V Current Rating, 3.43 In Diameter, Not Dimmable, 7.95 In Height, IP64 Ip Rating, Made In Usa, 16 CT Package Quantity, Culus Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 27 W Wattage
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$55.44 (Each) |
$47.59 (Each) |
Carton/Reel |
$55.44 (1 Each) |
$47.59 (1 Each) |
Standard Packaging/Reel |
$887.04 (16 Each) |
$761.44 (16 Each) |
|
Ballast Type |
N/A |
N/A |
Current Rating |
- |
0.23 A @ 120 V;0.10 A @ 277 V |
Number of Lamps |
N/A |
N/A |
Voltage Rating |
- |
120 to 277 V ac |
Wattage |
27 |
27 W |
|
Base Type |
E26 |
E26 (Medium) |
Color Rendering Index |
- |
>83 |
color rendering index (cri) |
>80 Deg |
>80 Deg |
color temperature |
N/A |
5000 k |
housing color |
N/A |
N/A |
|
Diameter |
- |
3.43 in |
Height |
- |
7.95 in |
|
Construction |
N/A |
N/A |
Description |
18/22/27W LED HID REPL 3K/4K/5K MED 2600-3900 LM |
**DISCONTINUED** 27W LED HID 50K MED BASE 3915LM |
extra long description |
Key KT-LED27PSHID-E26-8CSB-D 27W, C |
Key KT-LED27HID-E26-850-D /G2-DP 27 |
Features |
- |
Keystone DirectDrive LED HID replacement lamps are the ideal way to upgrade existing HID fixtures to the latest in LED technology. Simply bypass the existing ballast by cutting the wires and connecting the 120-277V line voltage directly to the sockets. No ballast or external driver is required. These vertical corn cob LED lamps feature a 360° beam angle to produce omni-directional light output. Choosing LED replacement bulbs for HID fixtures is an easy way to increase lighting efficiency. Corn cob LED lamp |
Long Description |
27W, Color & Power Selectable , 27/22/18W, 3k/4k/5k, E26, DirectDrive |
HID Replacement LED Lamp, Bollard;Decorative Lighting;High Bay;Post Tops Application, 50000+ h Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 3830 lm Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.10 A @ 277 V;0.23 A @ 120 V Current Rating, 3.43 in Diameter, Not Dimmable, 7.95 in Height, IP64 IP Rating, Made in USA, 16 CT Package Quantity, cULus Listed;RoHS Compliant, Instant Start Type, 120 to 277 V ac Voltage Rating, 5 yr Warranty, 27 W Wattage |
Product Type |
27W, Color & Power Selectable , 27/22/18W, 3K/4K/5K, E26, Di |
HID Replacement LED Lamp |
Short Description |
- |
HID Replacement LED Lamp, 27 W, 120 to 277 V ac, 360°, >83 CRI, 5000 K, 3830 lm, 16 CT |
|
average life |
- |
50000+ h |
beam angle |
360 Deg |
360 ° |
Brightness (Lumens) |
- |
3830 lm |
Circuit Type |
N/A |
N/A |
Input Voltage |
120-277V |
120-277V |
ip rating |
N/A |
IP64 |
lumens |
N/A |
3915 |
Nominal Length |
N/A |
N/A |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
package quantity |
- |
16 CT |
Sensor Type |
N/A |
N/A |
Standards Met |
- |
cULus Listed;RoHS Compliant |
start type |
- |
Instant |
Warranty |
- |
5 yr |
Wire Type |
N/A |
N/A |
|
|
Brand |
Keystone |
Keystone |
Manufacturers Part Number |
KT-LED27PSHID-E26-8CSB-D |
L27HIDE26850DG2 |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |
|
Application |
- |
Bollard;Decorative Lighting;Post Tops;High Bay |
Energy Star |
N |
Y |