Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone Technologies |
Catalog Number |
L27PSHIDEX398CSB |
LED27HIDEX39850D |
Manufacturer Number |
KT-LED27PSHID-EX39-8CSB-D |
KT-LED27HID-EX39-850-D |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
39101902 - High intensity discharge HID ballast
|
-
|
UPC/EAN/GTIN |
00843654140797 |
89094901268 |
Weight per package |
0.0525 (lbs/each) |
1.93 (lbs/each) |
Description |
L27PSHIDEX398CSB 18/22/27W Led Hid Repl 3K/4K/5K Mog 2600-3900 LM
Led Hid Replacement Lamp Feat. Power Select & Color Select. 27/22/18W, 3000/4000/5000K, 120-277V Input, EX39 Base, Directdrive
|
LED27HIDEX39850D 27W Led Hid RPL 50K 120-277V
27W, 3, 830 Lumen, 100W MH Equiv., IP64, Medium Base 120-277
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$55.44 (Each) |
$47.60 (Each) |
Carton/Reel |
$55.44 (1 Each) |
$47.60 (1 Each) |
Standard Packaging/Reel |
$887.04 (16 Each) |
$47.60 (1 Each) |
|
Ballast Type |
N/A |
- |
Current Rating |
- |
0.23 Amp at 120 Volt AC, 0.1 Amp at 277 Volt AC |
Number of Lamps |
N/A |
- |
Voltage Rating |
- |
120 to 277 Volt AC |
Wattage |
27/22/18 |
27 Watt |
|
Base Type |
EX39 |
Ex39 Mogul |
Color Rendering Index |
- |
83 |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
N/A |
- |
Color Temperature in Kelvin |
- |
5000 |
housing color |
N/A |
- |
|
Diameter |
- |
3.43 INCH |
Length |
- |
8.35 Inch |
|
Additional Information |
- |
RoHS Compliant; Equivalent Wattage 100 Watt; Efficacy 142 Lumen per Watt; Enclosure IP64; Visible Light Area 360 Degree; Temperature -20 to 140 Deg F |
Commodity Description |
- |
LED SPECIALTY LAMPS & MODULES |
Construction |
N/A |
- |
Description |
18/22/27W LED HID REPL 3K/4K/5K MOG 2600-3900 LM |
27W LED HID RPL 50K 120-277V |
extra long description |
Key KT-LED27PSHID-EX39-8CSB-D LED H |
- |
Long Description |
LED HID Replacement lamp feat. Power Select & Color Select. 27/22/18W, 3000/4000/5000K, 120-277V Input, EX39 Base, DirectDrive |
27W, 3,830 LUMEN, 100W MH EQUIV., IP64, MEDIUM BASE 120-277 |
Product Type |
Led Hid Replacement Lamp Feat. Power Select & Color Select. |
Led Lamp |
|
beam angle |
360 Deg |
- |
Circuit Type |
N/A |
- |
Input Voltage |
120-277V |
- |
Intensity |
- |
3830 Lumen |
ip rating |
N/A |
- |
Item |
- |
LED Lamp |
lumens |
N/A |
- |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
|
Manufacturers Part Number |
KT-LED27PSHID-EX39-8CSB-D |
KT-LED27HID-EX39-850-D |
Model |
- |
800 |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |
Type |
- |
Non-Dimmable, HID Replacement LED, 1st Generation, Instant Start |
|
Application |
- |
Enclosed Fixture |
Approval |
- |
UL (Canada and US), DLC |
Energy Star |
N |