Item Comparison: L36PSHIDE268CSBD, LED8029E40A

Item

L36PSHIDE268CSBD - 18/27/36W Led Hid Repl 3K/4K/5K Med 2400-5200 LM - Keystone

L36PSHIDE268CSBD
18/27/36W Led Hid Repl 3K/4K/5K Med 2400-5200 LM

$64.61 Each

$1,033.76 (16 Each)

QTY:
Each
Add
LED8029E40A - 24W Led BLRD/PST Top 42K Edsn Base - Light Efficient Design

LED8029E40A
24W Led BLRD/PST Top 42K Edsn Base

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 23 0
All Stores 249 0
Vendor Keystone Light Efficient Design
Catalog Number L36PSHIDE268CSBD LED8029E40A
Manufacturer Number KT-LED36PSHID-E26-8CSB-D LED-8029E40-A
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led Specialty Lamps & Modules
Classification Led Specialty Lamps & Modules Led Specialty Lamps & Modules
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654126999 00844006080631
Weight per package 1.8 (lbs/each) 0.72 (lbs/each)
Description L36PSHIDE268CSBD 18/27/36W Led Hid Repl 3K/4K/5K Med 2400-5200 LM
Led Hid Replacement Lamp Feat. Power Select & Color Select. 36/27/18W, 3000/4000/5000K, 120-277V Input, E26 Base, Directdrive
LED8029E40A 24W Led BLRD/PST Top 42K Edsn Base
Speciality Led Lamp, 360 ° Beam Angle, 82, 4000 K, 3422 LM Brightness (Lumens), 24 W, 120 to 277 V, 50000 H Average Life, E26 Edison Base, Non Dimmable, 2.9 In Diameter, 6.75 In Length, 0.983 Power Factor, -40 °F Operating Temperature, +122 °F Operating Temperature, 100 W, 5 Yr Warranty, 0.72 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $64.61 (Each) $0.00 (Each)
Carton/Reel $64.61 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $1,033.76 (16 Each) $0.00 (1 Each)
Ballast Type N/A -
Number of Lamps N/A -
Voltage Rating - 120 to 277 v
Wattage 36 24 W
Base Type E26 E26 Edison
Color Rendering Index - 82
color rendering index (cri) >80 Deg 82
color temperature N/A 4000 K
housing color N/A -
Diameter - 2.9 in
Length - 6.75 in
Construction N/A -
Description 18/27/36W LED HID REPL 3K/4K/5K MED 2400-5200 LM 24W LED BLRD/PST TOP 42K EDSN BASE
extra long description Key KT-LED36PSHID-E26-8CSB-D 36W, C LED LED-8029E40-A 24W Mini Bollard
Features - Light Efficient Design’s Bollard LED retrofits have been designed specifically for use in bollard fixtures and other small applications. Our omni-directional design delivers unsurpassed lumen output, broad even light distribution, easy installation and up to 80% in energy and labor savings over existing HID technology. 24W models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures. 14W and 18W models run cool enough to jus
Long Description LED HID Replacement lamp feat. Power Select & Color Select. 36/27/18W, 3000/4000/5000K, 120-277V Input, E26 Base, DirectDrive Speciality LED Lamp, 360 ° Beam Angle, 82, 4000 K, 3422 lm Brightness (Lumens), 24 W, 120 to 277 V, 50000 h Average Life, E26 Edison Base, Non Dimmable, 2.9 in Diameter, 6.75 in Length, 0.983 Power Factor, -40 °F Operating Temperature, +122 °F Operating Temperature, 100 W, 5 yr Warranty, 0.72 lb
Product Type 36W, Color & Power Selectable, 36/27/18W, 3K/4K/5K, E26, Dir Speciality LED Lamp
Short Description - Speciality LED Lamp, 4000K, 3422 lm, 24W
average life - 50000 h
Base - E26
beam angle 360 Deg 360 °
Brightness (Lumens) - 3422 lm
Circuit Type N/A -
dimmable - No
Equivalent Wattage - 100 W
Input Voltage 120-277V -
ip rating IP40 -
lumens N/A 3422.4
Maximum Operating Temperature - +122 °F
Minimum Operating Temperature - -40 °F
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
package quantity - 1 ct
Power Factor - 0.983
Sensor Type N/A -
Standards Met - cULus Listed
Warranty - 5 yr
Wire Type N/A -
Made in USA - yes
Brand Keystone Light Efficient Design
Manufacturers Part Number KT-LED36PSHID-E26-8CSB-D LED-8029E40-A
Category Description LED SPECIALTY LAMPS & MODULES LED SPECIALTY LAMPS & MODULES
Weight - 0.72 lb
Application - Damp Location;Post Top/Area/Bollard/Site Lighting
Energy Star N -
standard - cULus
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat