Item Comparison: L400N, YA322N

Item

L400N - 400 1/2" 2-Hole Long Barrel Compression Lug - Nsi

L400N
400 1/2" 2-Hole Long Barrel Compression Lug

$24.4031 Each

$146.42 (6 Each)

QTY:
Each
Add
YA322N - 400 Comp Lug Two 1/2" Stud Holes - Burndy

YA322N
400 Comp Lug Two 1/2" Stud Holes

$53.88 Each

$323.28 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 92 55
Vendor Nsi Burndy
Catalog Number L400N YA322N
Manufacturer Number L400N YA322N
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00662381035165 00781810505588
Weight per package 0.45 (lbs/each) 0.46 (lbs/each)
Description L400N 400 1/2" 2-Hole Long Barrel Compression Lug
2HOLE Long Barrel Copper Compression LUG400 MCM-1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
YA322N 400 Comp Lug Two 1/2" Stud Holes
400 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Blue Color Code, 19 Die Index.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.40 (Each) $53.88 (Each)
Carton/Reel $24.40 (1 Each) $53.88 (1 Each)
Standard Packaging/Reel $146.42 (6 Each) $323.28 (6 Each)
Material Copper Copper
Voltage Rating 600 V 35
Color Blue -
Color Code - BLUE
Finish Tin Plated -
Size L=5.47 - W=1.39 - OD=.950 - ID=.760 -
Description 400 1/2" 2-HOLE LONG BARREL COMPRESSION LUG 400 COMP LUG TWO 1/2" STUD HOLES
extra long description NSI L400N CU CMP Lug Long 400 MCM N BUR YA322N 400 CU 2-HOLE LONG 1/2
Features 2Hole Long Barrel Copper Compression Lug400 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. -
Long Description 2Hole Long Barrel Copper Compression Lug400 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. 400 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Blue Color Code, 19 Die Index.
Product Type Cu CMP Lug Long 400 MCM Nema MTG Spac 400 Cu 2-Hole Long 1/2
Special Features 400 MCM (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 19, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Finish: Electro-Tin Plated, Wire Strip Length: 2-3/16 IN, Color Code: Blue, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W32VT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W32VT, W32RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U32RT, U30ART Die, (4), Y46 Tool, U32RT, U30ART Die With PUADP-1 Adapter, (4), Cond
Cable Size 400 MCM (STR) -
Die Index - 19
Number of Holes 2 -
Stud Size 1/2 -
Warranty 1 YEAR -
Brand NSi BURNDY
Manufacturers Part Number L400N YA322N
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Long Barrel - Two Hole Long Barrel, Tin Plated
Application Terminate, Splice, Tap Power Connectors Wire Termination
environmental conditions 90 C -
Mounting 1/2 Mounting Holes -
standard UL486A/B UL 486A-486B
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat