Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
TCP |
Catalog Number |
L5.5FB11E12930C |
LED5E12B1130K |
Manufacturer Number |
KT-LED5.5FB11-E12-930-C |
LED5E12B1130K |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Decorative C, Ca, F, G Sha
|
Classification |
Led Decorative C, Ca, F, G Shape Lamps
|
Led Decorative C, Ca, F, G Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654123752 |
00762148250371 |
Weight per package |
0.11 (lbs/each) |
0.15 (lbs/each) |
Description |
L5.5FB11E12930C 5.5W Led B11 Straight Tip 30K CNDL Base Clear 500L
Straight Tip Chandelier Filament Bulb, 60W Equivalent, B11 Shape, E12 Candalbra Base, 3000K, 90 Cri , Clear
|
LED5E12B1130K 5W Led B11 Candlbra 30K Deco
Decorative Led Lamp, B11 Shape, 80, 3000 K, 825 LM Brightness (Lumens), 5 W, 120 V, White, 50000 H Average Life, E12 Candelabra Base, Dimmable, 1.4 In Diameter, 3.8 In Length, 0.92 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 40 W, 5 Yr Warranty, 0.15 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.47 (Each) |
$0.00 (Each) |
Carton/Reel |
$3.47 (1 Each) |
$0.00 (12 Each) |
Standard Packaging/Reel |
$83.28 (24 Each) |
$0.00 (12 Each) |
|
Ballast Type |
N/A |
- |
Current Rating |
- |
0.046 |
Number of Lamps |
N/A |
- |
Shape |
- |
B11 |
Voltage Rating |
- |
120 |
Wattage |
5.5 |
5 W |
|
Base Type |
E12 |
E12 Candelabra |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
>90 Deg |
80 |
color temperature |
3000 |
3000 k |
Finish |
- |
white |
housing color |
N/A |
- |
|
Diameter |
- |
1.4 in |
Length |
- |
3.8 in |
|
Additional Information |
- |
Blunt Tip |
Construction |
Clear Glass |
- |
Description |
5.5W LED B11 STRAIGHT TIP 30K CNDL BASE CLEAR 500L |
5W LED B11 CANDLBRA 30K DECO |
extra long description |
Key KT-LED5.5FB11-E12-930-C 60W Equ |
TCP LED5E12B1130K LED 5W B11 DIM 30 |
Long Description |
Straight Tip Chandelier Filament bulb, 60W Equivalent, B11 shape, E12 Candalbra base, 3000K, 90 CRI , Clear |
Decorative LED Lamp, B11 Shape, 80, 3000 K, 825 lm Brightness (Lumens), 5 W, 120 V, White, 50000 h Average Life, E12 Candelabra Base, Dimmable, 1.4 in Diameter, 3.8 in Length, 0.92 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 40 W, 5 yr Warranty, 0.15 lb |
Product Type |
60W Equiv., 5.5W, 500 Lumen, B11, E12, =90 Cri, Dimmable 27K |
Decorative Led Lamp |
Short Description |
- |
Decorative LED Lamp, B11 80 CRI, 3000K, 825 lm, 5W, 120V |
Special Features |
- |
Suitable for Damp Locations |
|
average life |
- |
50000 h |
Base |
- |
E12 |
beam angle |
360 Deg |
GENERAL PURPOSE |
Brightness (Lumens) |
- |
825 lm |
Circuit Type |
N/A |
- |
Equivalent Wattage |
- |
40 W |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
500 |
300 |
Maximum Operating Temperature |
- |
+40 °C |
Minimum Operating Temperature |
- |
-30 °C |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
12 CA |
Power Factor |
- |
0.92 |
Sensor Type |
N/A |
- |
Standards Met |
- |
cULus Listed;RoHS Compliant;UL/cUL Listed |
Warranty |
3 |
5 yr |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
TCP |
Manufacturers Part Number |
KT-LED5.5FB11-E12-930-C |
LED5E12B1130K |
|
Category Description |
LED DECORATIVE C, CA, F, G SHAPE LAMPS |
LED DECORATIVE C, CA, F, G SHAPE LAMPS |
|
|
Application |
- |
Commercial/Residential |
Energy Star |
Y |
yes |
standard |
- |
UL and cUL |
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
Call nearest store for Item Price
|