Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Satco |
Catalog Number |
L5.5FB11E12930C |
S8952 |
Manufacturer Number |
KT-LED5.5FB11-E12-930-C |
S8952 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Decorative C, Ca, F, G Sha
|
Classification |
Led Decorative C, Ca, F, G Shape Lamps
|
Led Decorative C, Ca, F, G Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654123752 |
00045923089527 |
Weight per package |
0.11 (lbs/each) |
0.22 (lbs/each) |
Description |
L5.5FB11E12930C 5.5W Led B11 Straight Tip 30K CNDL Base Clear 500L
Straight Tip Chandelier Filament Bulb, 60W Equivalent, B11 Shape, E12 Candalbra Base, 3000K, 90 Cri , Clear
|
S8952 4.5W Led B11 30K Cndlbra 120V
Candle Led Light, Designation: 4.5W Torpedo Led - Candelabra Base - 3000K - 120V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.47 (Each) |
$0.00 (Each) |
Carton/Reel |
$3.47 (1 Each) |
$0.00 (0 Each) |
Standard Packaging/Reel |
$83.28 (24 Each) |
$0.00 (12 Each) |
|
Ballast Type |
N/A |
- |
Material |
- |
Metal;Plastic |
Number of Lamps |
N/A |
- |
Voltage Rating |
- |
120 |
Wattage |
5.5 |
5 |
|
Base Type |
E12 |
- |
color rendering index (cri) |
>90 Deg |
80 |
color temperature |
3000 |
3000 |
housing color |
N/A |
- |
|
Diameter |
- |
1.38 |
Size |
- |
3.75 |
|
Construction |
Clear Glass |
- |
Description |
5.5W LED B11 STRAIGHT TIP 30K CNDL BASE CLEAR 500L |
4.5W LED B11 30K CNDLBRA 120V |
extra long description |
Key KT-LED5.5FB11-E12-930-C 60W Equ |
SATCO S8952 4.5CTC/LED/3000K/E12/12 |
Long Description |
Straight Tip Chandelier Filament bulb, 60W Equivalent, B11 shape, E12 Candalbra base, 3000K, 90 CRI , Clear |
Candle LED Light, Designation: 4.5W Torpedo LED - Candelabra Base - 3000K - 120V |
Product Type |
60W Equiv., 5.5W, 500 Lumen, B11, E12, =90 Cri, Dimmable 27K |
4.5CTC/Led/3000K/E12/120V |
|
average life |
- |
25000 |
Base |
- |
E12 |
beam angle |
360 Deg |
290 |
Circuit Type |
N/A |
- |
dimmable |
- |
Dimmable |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
500 |
300 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Warranty |
3 |
5 Year Limited - 10 hr per day |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Satco |
Manufacturers Part Number |
KT-LED5.5FB11-E12-930-C |
S8952 |
|
Category Description |
LED DECORATIVE C, CA, F, G SHAPE LAMPS |
LED DECORATIVE C, CA, F, G SHAPE LAMPS |
Type |
- |
Candle LED Light |
|
|
Energy Star |
Y |
- |
Operating Temperature |
- |
-25C (-13F) to a maximum of +45C (+113F) |
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
Call nearest store for Item Price
|