Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Satco |
Catalog Number |
L5.5FG25E26930C |
S9893 |
Manufacturer Number |
KT-LED5.5FG25-E26-930-C |
S9893 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Decorative C, Ca, F, G Sha
|
Classification |
Led Decorative C, Ca, F, G Shape Lamps
|
Led A-Line Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654123806 |
00045923098932 |
Weight per package |
0.23 (lbs/each) |
0.18 (lbs/each) |
Description |
L5.5FG25E26930C 5.5W Led G25 30K 500LM Clear Med Base
Globe Filament Bulb, 60W Equivalent, G25 Shape, E26 Medium Base, 3000K, 90 Cri, Clear
|
S9893 4.5W Led G25 30K CL Med
Satco S9893 4.5G25 CL Led E26 30K 1
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.17 (Each) |
$0.00 (Each) |
Carton/Reel |
$4.17 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$100.08 (24 Each) |
$0.00 (1 Each) |
|
Ballast Type |
N/A |
- |
connection |
- |
Medium |
Number of Lamps |
N/A |
- |
Shape |
- |
G25 |
Voltage Rating |
- |
120 |
Wattage |
5.5 |
5 |
|
Base Type |
E26 |
- |
Color |
- |
Colorless |
color rendering index (cri) |
>90 Deg |
- |
color temperature |
3000 |
- |
housing color |
N/A |
- |
|
Size |
- |
MOL: 4.38, MOD: 3.13 |
|
Construction |
Clear Glass |
- |
Description |
5.5W LED G25 30K 500LM CLEAR MED BASE |
4.5W LED G25 30K CL MED |
extra long description |
Key KT-LED5.5FG25-E26-930-C 60W Equ |
- |
Long Description |
Globe Filament Bulb, 60W Equivalent, G25 shape, E26 Medium base, 3000K, 90 CRI, Clear |
SATCO S9893 4.5G25 CL LED E26 30K 1 |
Product Type |
60W Equiv., 5.5W, 500 Lumen, G25, E26, =90 Cri, Dimmable 27K |
4.5G25 CL Led E26 30K 120V |
Special Features |
- |
3 Year Limited |
|
average life |
- |
15000 Hours |
beam angle |
360 Deg |
- |
Circuit Type |
N/A |
- |
Fixture Type |
- |
LED Filament |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
500 |
550 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Warranty |
3 |
3 Year Limited - 3 hr per day |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Satco |
Manufacturers Part Number |
KT-LED5.5FG25-E26-930-C |
S9893 |
sub brand |
- |
Satco |
|
Category Description |
LED DECORATIVE C, CA, F, G SHAPE LAMPS |
LED A-LINE SHAPE LAMPS |
Type |
- |
Lamps |
|
Manufacturer Status |
- |
Inactive |
|
Energy Star |
Y |
- |
standard |
- |
cULus - Damp |