Item Comparison: L520C, AHL520C

Item

L520C - Turnlok Connector 3W 20A 125V - Legrand-Pass & Seymour

L520C
Turnlok Connector 3W 20A 125V

$37.2193 Each

$372.19 (10 Each)

QTY:
Each
Add
AHL520C - Conn 20A 125V 2P3W H/L BW - Eaton

AHL520C
Conn 20A 125V 2P3W H/L BW

$47.56 Each

$475.60 (10 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 304 32
Vendor Legrand-Pass & Seymour Eaton
Catalog Number L520C AHL520C
Manufacturer Number L520C AHL520C
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00785007252019 00032664738401
Weight per package 0.37 (lbs/each) 0.39 (lbs/each)
Description L520C Turnlok Connector 3W 20A 125V
Locking Device Turnlock Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.750 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.37 LB
AHL520C Conn 20A 125V 2P3W H/L BW
Locking Device Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.78 In (Width) Diameter, Screw Mount, 3.61 In Length, #14 to #8 Awg Wire Size, 0.39 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $37.22 (Each) $47.56 (Each)
Carton/Reel $37.22 (1 Each) $47.56 (1 Each)
Standard Packaging/Reel $372.19 (10 Each) $475.60 (10 Each)
amperage rating 20 -
Current Rating 20 A 20 A
Material Nylon Nylon
Number of Wires 3 3
Poles 2 -
Terminal Type - Screw
Voltage Rating 125 125 V
Wire Size #18 to #8 AWG #14 to #8 AWG
Color - Black/White
Diameter 2.20 in;0.750 to 1.150 in (Cord) 1.78 in (Width)
Length 3.3 in 3.61 in
Size 3.3 in -
Description TURNLOK CONNECTOR 3W 20A 125V CONN 20A 125V 2P3W H/L BW
extra long description P&S L520C TURNLOK CONNECTOR 3W 20A EWD AHL520C Conn 20A 125V 2P3W H/L
Features Turnlok Connector 3wire 20amp 125v Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 20A, 125V/AC NEMA L5-20 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Long Description Locking Device Turnlock Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.750 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #8 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.37 lb Locking Device Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.78 in (Width) Diameter, Screw Mount, 3.61 in Length, #14 to #8 AWG Wire Size, 0.39 lb
Product Type Turnlok Connector 3W 20A 125V Conn 20A 125V 2P3W H/L BW
Short Description 20 A, 125 V, Locking Device Turnlock Connector, Black/White 20 A, 125 V, Locking Device Connector, Black/White
Special Features Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock Ultra Grip;Back Wire Terminal Clamps For Easy Secure Wiring
Maximum Operating Temperature +75 °C +60 °C
Minimum Operating Temperature -40 °C -40 °C
Mounting Type - Screw Mount
package quantity 10 CT 1 CT;10 PK
Resistance Properties Impact Resistant;Corrosion Resistant -
Standards Met RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42 UL Listed;cULus Listed;NOM 426;RoHS Compliant;NAFTA Compliant
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number L520-C AHL520C
Category Description Industrial cord connectors NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type Turnlock Connector Ultra grip
Weight 0.37 lb 0.39 lb
Application Industrial Industrial
Mounting Connector -
nema rating L5-20R L5-20P;L5-20R
standard UL 498 NOM,cULus Listed,RoHS Compliant,Federal Specifications Classification W-C375
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat